Buy more than* S$200* and get FREE SHIPPING

Electrical Material, Control Device, Solder, Static Electricity

Sort by:
Showing 151 - 180 of 50,872 Results
Show: 30 60 90
VIEW: Grid View List View
Micro Proximity Sensor GX-8
Panasonic (Panasonic-SUNX)
5.00(1)
35.99 - 38.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Sensors > Proximity Sensors > Built-in amplifier type
Miniature Basic Switch D2MV
OMRON
3.88(8)
3.29 - 4.99 SGD
Protection Structure: IEC IP40, Terminal Type: Solder terminals, Contact Interval: 0.5mm, RoHS Directive: Fit, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Microswitchs > Compact Basic Switch
Push Button Switch for Hoist, For Direct OperationCob210 Series
KASUGA DENKI
4.00(2)
109.90 SGD
ADD TO CART
Application: Direct Control for single phase, Specification: Built-in button packing, for direct operation, with a mechanical interlock, Material: Case: High impact characteristic ABS resin/orange color (Munsell 7.5YR7/13 suitable) Case tightening screw: stainless (+/- screw) Cable bushing: synthetic rubber/black, Shape: Rain-proof type, Number of Contacts: 2, Outside Dimension (mm): 66x76x252, Protection Structure: IP65(JIS C 0920) NEMA: 4X compliance Electrical Appliance and Material Safety Law: rain proof type, Approximate Weight (kg): 0.48, Contacts: 3a, Withstand Voltage: AC2500V 1 minute, Rated Insulation Voltage (V): AC250, Rated Operating Voltage: Single-phase 100/110V Single phase 200/220, Conformity Standard: IP65(JIS C 0920) NEMA: 4X (outdoor specification) Electric applian...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Push Button Switches > Push Button Switches for Hoists > For Direct Operation
DIN Rail Agreement Digital Calendar Timer
SUNAO Electric
3.50(2)
199.90 SGD
ADD TO CART
Weight (g): 200, Cycle(Hz): 50/60 shared, Power Consumption (W): 10, Output: Contact output (1a), Rating: Contact / resistance load AC250V, 15A, Supply Voltage: AC100-200V (shared), Dimensions (Width W x Depth D x Height H) (mm): 50x68.5x100, Operating Ambient Temperature (deg C): -10 - 50, Pulse Width: 1 - 239 seconds, Installation Method: Surface-mounted DIN rail type, Minimum Setup Time: Or 1 minute, 1 second, Ambient Humidity: 35 - 85%RH, Operating Mode: +7 Days 24 hours, Tolerable Voltage Fluctuation: Range / AC85V - AC230V, Backup Time: 5-year cumulative (lithium battery used), Circuit: 1 circuit, Time Accuracy: +/-15 seconds / month (25deg C), Setting Times: (ON, or OFF operation, pulsed operation 31 to 16 times), Caution: This product is manufactured in Japanese standards. Please c...
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Timers, Time Switches > Digital Timers
Conduct Color Mat
ENGINEER.INK
4.17(6)
38.99 - 699.90 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Static Electricity Measures Supplies > ESD Protecion Mats, Sheets > Electrostatic mat
DIN Rail Terminal Block
Panasonic
4.11(9)
9.79 SGD
Tolerance (mm): +/-1.0, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Source/Peripheral Equipment > Connection, Wire-Saving Equipment > Common Use Socket, DIN Rail, Water-proof Covers
Control Box Product Made From The Sheet Steel Closed-Down Type
KASUGA DENKI
5.00(1)
15.99 - 54.99 SGD
Material: Steel plate, Shape: Closed form, Dimensions C (mm): 90, Purpose: Incorporates a variety of units, such as control units and pilot lamp, make the control box as you like, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Control Boxes
Digital Timer H5CZ
OMRON
4.38(8)
87.99 - 139.90 SGD
Number of Digits: 4-digit, Ambient Humidity: 25 to 85%, Release Voltage: 10% of the supply voltage, Electrostatic Yield Strength: 8kV (malfunction), 15kV (destruction), Minimum Signal Input Time (sec): 1m/20m (collectively switching), One shot time: 0.01 to 99.99s
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Timers, Time Switches > Digital Timers
Panel-Mount DC Jack
MARUSHIN ELECTRIC MFG
1.09 - 5.39 SGD
Voltage (V): DC12, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Source/Peripheral Equipment > Plugs, Jacks, Connectors
Reversible electromagnetic contactor (without case cover)
FUJI ELECTRIC
4.25(8)
64.99 - 259.90 SGD
Mounting Screw: 4-M4, Main Circuit Voltage (V): AC200, Compatible Rail Width (mm): 35, Mechanical Durability: 10 Million times, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Electromagnetic contactor
Footswitch Sm2C Series
OJIDEN (Osaka Jido Denki)
4.00(2)
99.99 - 249.90 SGD
Protection Structure: IP54, Purpose: Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc., Caution: Outlet plug not attached.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Foot Switch
54-Type Electrode Retainer
Panasonic
4.60(5)
25.99 - 48.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Level Equipment
Display Light Dr22 Series, Dome Shape phi24
FUJI ELECTRIC
4.33(3)
11.99 - 16.99 SGD
Lamp Type: LED (standard type), Rated Impulse Withstand Voltage (kV): 6, Degree of Contamination (Uise Environment): 3, Shock (m/s2): Durability: 500
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Indicator Lamp/Buzzer > Indicator Light > circular
CL07 Water-Proof Connector Socket Housing
SUMIKO TEC
4.00(4)
14.99 - 19.99 SGD
Type: Relay Board, Pitch (mm): 5.8, Operating Temperature Range (deg C): -40 - 105, Rated Voltage (V): 300, Withstand Voltage: AC1700 r.m.s, Rated Current (A): (Maximum) 10, Protection Level: IP67, Material (Housing): PBT(UL94V-0), Insulation Resistance (Mohm): 1000min./DC500V, Contact Resistance (mohm): (Maximum) 10, Compatible Substrate Dimensions (mm): (Thickness 1.6, Purpose: Bath, toilet, heater, washing machine, water purifier, outdoor motor, freezer showcases, etc, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Source/Peripheral Equipment > Printed circuit board connector > Housings
NCS series General purpose large-sized metal connector relay adapter
Nanaboshi Electric Mfg
5.00(2)
14.99 - 37.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Source/Peripheral Equipment > Wire to Wire Connector
900L Soldering Iron
HAKKO
9.79 SGD
Size: L, Outer Diameter (phi mm): 8.5
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Replacement Soldering Iron
HISATOMI
2.67(3)
9.79 SGD
ADD TO CART
Compatible: ES-200L, Model Number: SOLDERING IRON /LSI-042
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Soldering Supplies > Soldering Irons > Soldering Iron Parts > Soldering Iron Replacement Tips
Miniature Enclosed Switches Shl-
OMRON
5.00(3)
29.99 - 45.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Limit Switches > Universal horizontal type
Incandescence Lamp
FUJI ELECTRIC
5.00(1)
2.29 - 2.59 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Switch Accessories
Self Power Source Total Counter
Line Seiki
3.25(4)
67.99 - 95.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Counters
Electromagnetic Switches And Contactors, Th-N Type
Mitsubishi Electric
67.99 - 129.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Distribution > Electromagnetic Switch > Thermal Relays
Ml Mini Limit Switch
Panasonic
4.88(8)
12.99 - 25.99 SGD
Contact Arrangement: 1c, Voltage Load (V): AC125/AC250/DC115, Tolerance (mm): +/-0.4, Maximum Switching Frequency (times /min): 120, Purpose: Food machinery, packaging machines, transport equipment, machine tools for controlling a sequence, limited mounting space., Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Limit Switches > Universal horizontal type
Temperature Controller E5CB
OMRON
169.90 SGD
Alarm Output: Relay Output AC250V 1A (resistive load), Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Temperature Controller (Digital Controller) > Temperature Regulator Main Units
Push Button Switch Alternate
MIYAMA ELECTRIC
9.79 SGD
ADD TO CART
Button Color: Iron (chromium plating), Mounting Hole (mm): REFERENCE: phi 12.2, Insulation Resistance (Mohm): MORE THAN 100 (MIN) /DC500V, Contact Resistance (mohm): 20 Or less (max), Insulation Voltage: AC 1500V/ within 1 minute, Circuit: DPDT(6P), Switch Roperty: ON-ON, Current Capacity: 10A125V.AC 6A250V.AC
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Switches > Push-Button Switches > Non lighted push button switch
Copper Pipe Solder
ESCO
65.99 SGD
Ingredients: 95% tin, 5% antimony, Type: High mechanical strength, Wire Diameter (phi mm): 2, Melting Point (degree c): 240
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Soldering Supplies > Solder and Flux > Solders > Wire Solder
General-Purpose Relay LY2
OMRON
13.99 - 35.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Relays > Control Panel Relays
End Plate
KASUGA DENKI
5.00(3)
3.79 - 16.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Accessories
3-6.5mm Cable Gland
ESCO
87.99 SGD
ADD TO CART
Material: Nylon, Pilot Hole Diameter (phi mm): 12, Compatible Cable (mm): 3 - 6.5
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Power Source/Peripheral Equipment > Cable Clamp
Set Terminal Block T100
KASUGA DENKI
5.00(6)
2.49 - 53.99 SGD
Category Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Terminal Blocks > Screw Terminal Blocks
300W Soldering Iron
ESCO
4.50(2)
86.99 SGD
ADD TO CART
Specification: Nichrome heater, ESCO Part Number: EA304HB-300, Overall Length (mm): 384, Diameter (phi mm): (Tip) 22, Power (V): AC100(50/60Hz), Temperature (deg C): (Tip) 420/450, Capacity (W): 300
Category Electrical Material, Control Device, Solder, Static Electricity > Soldering, ESD Protection Products > Soldering Supplies > Soldering Irons > Electric Type

Prev 1 2 3 4 5 6 7 8 9 10 11 ...1696 Next