Buy more than* S$200* and get FREE SHIPPING

Cutting Edge Exchange Chip (Disposable Tip)

Sort by:
Showing 1 - 30 of 1,007 Results
Show: 30 60 90
VIEW: Grid View List View
Insert
FUJIGEN KOGYO
5.00(1)
65.99 - 95.99 SGD
Using Corner Nomber: 2
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Triangle
Insert
Sumitomo Electric Industries
4.62(8)
61.99 - 80.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Insert
FUJIGEN KOGYO
3.00(1)
82.99 - 95.99 SGD
Using Corner Nomber: 6
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Triangle
Insert
Mitsubishi Materials
95.99 - 239.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Lathe Turning Insert
Mitsubishi Materials
119.99 - 129.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Insert
Mitsubishi Materials
82.99 - 269.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Chip BDMT-JT
KYOCERA
82.99 - 95.99 SGD
Thickness Tolerance (mm): +/-0.13, Relief Angle (degree): 15
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > parallelogram
Insert
Mitsubishi Materials
5.00(1)
81.99 - 90.99 SGD
Cutting Range: Medium cutting
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Chip VCGT-AG
Sumitomo Electric Industries
139.99 SGD
ADD TO CART
Material: H1, Shape: 35 degree Rhombic, Thickness (mm): 3.18, Hole Diameter (phi mm): 2.8, Cutting Blade Length (mm): 11.1, Inscribed Circle Diameter (phi mm): 6.35, Relief Angle (degree): 7, Nose Radius r (mm): 0.2, Breaker: with rants Pocky Type for aluminum , Conventional Manufacturer Model Number: VCGM220FAG
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > Diamond
Insert
SANDVIK
229.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
Mitsubishi Materials
78.99 SGD
Pricision: K, Dimension D1 (mm): 12.7, Dimensions S1 (mm): 3.18, Dimensions F1 (mm): 1.2
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Milling Insert
Otokomae MonotaRO
48.99 SGD
ADD TO CART
Material: MNP40 (cermet), Shape: Square 90 degree, Thickness (mm): 3.18, Work Material: P (steel), Substrates: Tungaloy: NS740 Kyocera: TN100M/TN60 Sumitomo Electric: T3000Z MITSUBISHI: VP45N/NX4545 Sandvik: CT530 Hitachi Tools: CZ25/MZ3000/CH7035 die Jet: CX75/PX75/PX90/CX99 Isukaru: IC530N/IC30N, Inscribed Circle Diameter (phi mm): 12.7, Egocentric: None, Nose Position Tolerance (mm): +/-0.013, Thickness Tolerance (mm): +/-0.025, Relief Angle (degree): 15, Inscribed Circle Tolerance (mm): +/-0.05 - +/-0.13, Holes With/Whithout: None, Cutting Condition: Work material: P (steel) ISO f = 0.1 - 0.25mm / t Vc = 150 - 300m/min ANSI f = .004 - .010 ipr Vc = 492 - 984sfm
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Turning Insert
Otokomae MonotaRO
68.99 SGD
ADD TO CART
Type: Negative, Material: MNP30 (cermet), Shape: Equilateral triangle 60 degree, Work Material: P (steel) / K (cast iron), Substrates: Tungaloy: NS530/NS720/NS730 Kyocera TN60/TN6020 Sumitomo Electric: T1500A MITSUBISHI: NX2525/NX3025 Sandvik: GC1525/CT5015 Hitachi Tools: CZ25 die Jet: CX50/CX75 Isukaru: IC20N/IC30N/IC520N/IC530N, Inscribed Circle Diameter (phi mm): 9.525, Egocentric: Right, Thickness Tolerance (mm): +/-0.13, Relief Angle (degree): 0, Inscribed Circle Tolerance (mm): +/-0.025, Blade Length l (mm): 16.5, Cutting Range: Fine finishing, Holes With/Whithout: Yes, Thickness s (mm): 4.76, Corner Radius rc (mm): 0.4, Hole Diameter d1(Φmm): 3.81, Corner Height Tolerance (mm): +/-0.025, Cutting Condition: Work material: P (steel) ISO f = 0.2 - 0.3mm/rev Vc = 150 - 300m/min ANSI f...
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
Mitsubishi Materials
80.99 - 129.99 SGD
Material: VP15TF
Category Cutting Edge Exchange Chip (Disposable Tip) > Special Shape
Point
Mitsubishi Materials
95.99 SGD
ADD TO CART
Application: Finishing cutting, Type: Negative, Material: NX2525, Shape: 60degree equilateral triangle, Work Material: P(steel)/M(stainless )/K (cast iron), Pricision: G, Dimention D1 (phimm): 9.525, Dimention D2 (phi mm): 3.81, Breaker: R-F, Cutting Range: Finish cutting, Holes With/Whithout: Available, Dimensions S1 (mm): 4.76, Corner Radius Re (mm): 0.2
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
Mitsubishi Materials
90.99 - 91.99 SGD
Cutting Range: Medium cutting, Holes With/Whithout: Yes
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Turning Insert
SANDVIK
119.99 - 129.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Throw Away Insert
BIG DAISHOWA SEIKI (BIG)
3.00(1)
95.99 SGD
Material: T1500A (cermet), Work Material: General steel, Tip Thickness (mm): 2.38
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
Mitsubishi Materials
64.99 - 82.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Insert
Mitsubishi Materials
129.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Insert
Mitsubishi Materials
5.00(1)
78.99 - 119.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Chip NF-SCMT
Sumitomo Electric Industries
74.99 - 75.99 SGD
Material: DA1000
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Chip NF - SEGN
Sumitomo Electric Industries
91.99 SGD
Material: DA1000
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Chip NF - SFCN
Sumitomo Electric Industries
92.99 SGD
ADD TO CART
Material: DA1000
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Chip NF-TBGN
Sumitomo Electric Industries
74.99 SGD
Material: DA1000
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Chip NF-TECN
Sumitomo Electric Industries
86.99 SGD
ADD TO CART
Material: DA1000
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Chip TPGP-FLA
BIG DAISHOWA SEIKI (BIG)
98.99 SGD
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > triangle
Chip SCMP-ESM
BIG DAISHOWA SEIKI (BIG)
70.99 SGD
Material: AC630M
Category Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Chip CNMG-BE
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
93.99 SGD
Thickness (mm): 4.76, Hole Diameter (phi mm): 5.16, Cutting Blade Length (mm): 12.9, Inscribed Circle Diameter (phi mm): 12.7, Egocentric: No selfish, Thickness Tolerance (mm): +/-0.13, Relief Angle (degree): 0, Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13, Nose Radius r (mm): 0.8, Breaker: BEType, Holes With/Whithout: Yes, Conventional Type Number (inch): CNMG432-BE, Corner Height Tolerance (mm): +/-0.08 to +/-0.18
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus
Chip CNMG-CE
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
93.99 SGD
Thickness (mm): 4.76, Hole Diameter (phi mm): 5.16, Cutting Blade Length (mm): 12.9, Inscribed Circle Diameter (phi mm): 12.7, Egocentric: No selfish, Thickness Tolerance (mm): +/-0.13, Relief Angle (degree): 0, Inscribed Circle Tolerance (mm): +/-0.05 to +/-0.13, Nose Radius r (mm): 0.8, Breaker: CEType, Holes With/Whithout: Yes, Conventional Type Number (inch): CNMG432-CE, Corner Height Tolerance (mm): +/-0.08 to +/-0.18
Category Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Rhombus

1 2 3 4 5 6 7 8 9 10 ...34 Next