Buy more than* S$200* and get FREE SHIPPING
Due to the new coronavirus, there has been a surge in demand for safety protective equipment such as masks and protective clothing and therefore, production is not meeting the demand currently.
Some of our products are out of stock and it is difficult to accept orders.
We apologise for the inconvenience caused to you.
We sincerely ask for your kind understanding.

Bearings, Mechanical Parts, Casters

Sort by:
Showing 1 - 30 of 22,243 Results
Show: 30 60 90
VIEW: Grid View List View
Packing USH Series
NOK
4.39 - 58.99 SGD
Material: NITRILE RUBBER (A505), Type: Standard
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Gaskets
Packing LBH Series
NOK
4.39 - 159.90 SGD
Material: Nitrile rubber (A505), Type: Standard, Operating Temperature Range (deg C): -25 to +100, Fluid: External dust
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Gaskets
V-Belt Standard M Type
Bando Chemical Industries
6.99 - 15.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard M Type
RS Standard Sprocket RS40 1B Type
Tsubakimoto Chain
4.00(1)
5.39 - 79.99 SGD
Specification: Standard
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
RS Standard Sprocket RS60 1A Type
Tsubakimoto Chain
9.59 - 199.90 SGD
Specification: Standard, Pitch (mm): 19.05, Number of Rows: 1, Using Chain: RS60, Roller Diameter (mm): 11.91
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Sprockets, Idles > Sprockets
Stainless Steel Ball
Osaka Spirit
14.99 - 32.99 SGD
Material: SUS304
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Lever, Handle, Knob, Grip and Grip Balls > Ball Knobs
V-Belt Standard K Type
Bando Chemical Industries
6.39 - 9.89 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Belts > V-Belts (Standard, Red) > Standard K Type
Oil Seal
NOK
5.39 - 11.99 SGD
Specification: Nitrile rubber
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Oil Seals
Resin Bearing DR-B, Screw Shaft Type) TYPE6
TOK Bearing
0.96 - 3.39 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Resin Bearings, Plastic Bearings > Screw Shaft Type
SSA Spur Gear
Kohara Gear Industry (KHK)
5.39 - 359.90 SGD
Material: S45C, Pressure Angle (Degree): 20, Surface Finish: Cutting, Tolerance A: H7, Teeth Cutting Reference Surface: Hole
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Gas Springs
TOCHIGIYA
4.20(5)
38.99 SGD
Application: OA equipment, medical equipment, machine tools , etc., Allowable Temperature (degreeC): -20 - 80, Tensile Strength (kN [kgf]): More than 4.91 [500], Durability: More than 30000 times
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Gas Springs > Main Units
Grease Filler Nipple
THK
3.67(3)
0.49 - 1.09 SGD
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Grease Nipples, Cups > Other Lubricators
Grease nipple type C
THK
2.49 - 2.59 SGD
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Grease Nipples, Cups > Grease Nipples A Type
PS Plastic Spur Gear
Kohara Gear Industry (KHK)
8.99 - 129.90 SGD
Material: MC901, Pressure Angle (Degree): 20, Surface Finish: Cutting, Teeth Cutting Reference Surface: Hole
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Gears, Racks > Spur Gear
Grease nipple type A
THK
2.59 SGD
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Grease Nipples, Cups > Grease Nipples A Type
Grease nipple type B
THK
2.59 SGD
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Grease Nipples, Cups > Grease Nipples A Type
DKI Series Packing
NOK
5.89 - 469.90 SGD
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Gaskets
Hand Truck Stopper, "Hammer Lock"
HAMMER CASTER
4.50(2)
45.99 - 48.99 SGD
Caution: Make sure to install hammer lock between swivel casters, Mounting Seat A x B (mm): 120x120, Mounting Dimensions (mm): 85x85(100x100), Caution: Never use as jack. It is stopper of wheels attached trolly , and lifting is not the purpose Please be sure to attach between swivel casters Please mount the pedal outside so that legs do not nip between installed frame and pedal at the time of installi
Category Bearings, Mechanical Parts, Casters > Casters > Stoppers
Revvo Caster, For Heavy Load) With Swivel Caster Stopper
Suehiro
389.90 - 459.90 SGD
Attachment Pitch (mm) (P1xP2): 121x59, Boss Width B (mm): 63, Mounting Base T1 x T2(mm): 150x110
Category Bearings, Mechanical Parts, Casters > Casters > Plate Type Casters > Top Plate Type Swivel Casters
Compression Spring Ap, Piano Wire
Showa Spring
3.39 - 149.90 SGD
Material: Piano wire (SWP-A)
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Springs > Compression Springs
Stainless Steel Hinges
TRUSCO
5.00(2)
10.99 - 15.99 SGD
Screw Holes Number: 6
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Hinges, Door Parts, Catch Clip, Magnet Catches > Hinges > Pull Out Hinges
Stainless steel insert or remove hinge
TRUSCO
4.50(2)
9.59 SGD
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Hinges, Door Parts, Catch Clip, Magnet Catches > Hinges > Pull Out Hinges
Compression Spring As, Stainless Steel Wire
Showa Spring
7.39 - 86.99 SGD
Category Bearings, Mechanical Parts, Casters > Mechanical Parts > Springs > Compression Springs
Linear Shaft
MonotaRO
3.29 - 9.99 SGD
Material: SUJ2 (high carbon chrome steel bearing), Effective Quenched-hardened Layer (mm): 1 or more, Surface Roughness (micrometer Rmax): 1.5
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Linear Shaft, Linear Bushing, Linear Packs > Linear Shafts > Cheap Linear Shafts
420P0S Swivel Caster, Nylon, Rubber Wheel B
HAMMER CASTER
5.00(1)
48.99 SGD
Material (Body): Resin (nylon), Wheel No.: 434S
Category Bearings, Mechanical Parts, Casters > Casters > Plate Type Casters > Top Plate Type Swivel Casters
Belt Tension Meter T-ACE
Tsubakimoto Chain
969.90 SGD
ADD TO CART
Length (mm): 162, Width (mm): 61.6, Thickness (mm): 30, Measuring Range: 0.1 ~ 9999N, 30 ~ 600Hz, Weight (g): 160 (body only), Operating Temperature Range (deg C): -10 To + 60, Power: Single 4 x four, Rough Unit Mass (kg/m): 0.001 to 9.999, Belt Span Length (m): 0.001 to 9.999
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Belts > Belt Peripheral Equipment
Steel Ball, Precision BallSUJ2 Milli Size
Tsubaki Nakashima
0.68 - 289.90 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Steel Balls (Precision Ball), Resin Balls
415E Swivel Caster Stopper, Rubber Solid Wheel,
HAMMER CASTER
5.49 - 32.99 SGD
Category Bearings, Mechanical Parts, Casters > Casters > Plate Type Casters > Top Plate Type Swivel Casters
Linear Bush
THK
4.44(9)
6.99 - 69.99 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Linear Shaft, Linear Bushing, Linear Packs > Linear Bushing, Slide Bushings
Worm Gears
AOKI SEIMITSU KOGYO
5.00(2)
9.39 - 599.90 SGD
Category Bearings, Mechanical Parts, Casters > Bearings, Transmission Equipment > Gears, Racks > Worm Gears

1 2 3 4 5 6 7 8 9 10 ...742 Next