Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

Spur Gear

Sort by:
Showing 1 - 30 of 146 Results
Show: 30 60 90
VIEW: Grid View List View
SSA Spur Gear
Kohara Gear Industry (KHK)
4.67(9)
5.39 - 359.90 SGD
Material: S45C, Pressure Angle (Degree): 20, Surface Finish: Cutting, Tolerance A: H7, Teeth Cutting Reference Surface: Hole
Category Spur Gear
PS Plastic Spur Gear
Kohara Gear Industry (KHK)
8.99 - 129.90 SGD
Material: MC901, Pressure Angle (Degree): 20, Surface Finish: Cutting, Teeth Cutting Reference Surface: Hole
Category Spur Gear
SSY Spur Gear
Kohara Gear Industry (KHK)
4.33(9)
5.69 - 39.99 SGD
Material: S45C, Module: 1, Pressure Angle (Degree): 20, Surface Finish: Cutting, Face Width (E)(mm): 6, Tolerance A: H7, Boss Length F (mm): 8, Teeth Cutting Reference Surface: Hole
Category Spur Gear
SS Spur Gear
Kohara Gear Industry (KHK)
5.00(8)
6.79 - 779.90 SGD
Material: S45C, Pressure Angle (Degree): 20, Surface Finish: Cutting, Tolerance A: H7, Teeth Cutting Reference Surface: Hole
Category Spur Gear
SS Spur Gear Module0.5
Kohara Gear Industry (KHK)
5.00(1)
7.99 - 27.99 SGD
Category Spur Gear
SS Spur Gear Module1
Kohara Gear Industry (KHK)
5.00(8)
8.49 - 59.99 SGD
Category Spur Gear
BSS Spur Wheels Module 0.5
Kohara Gear Industry (KHK)
3.00(2)
6.99 - 28.99 SGD
Surface Processing: None, Pressure Angle (Degree): 20, Surface Finish: Cutting, Face Width (E)(mm): 3, Tolerance A: h7, Teeth Cutting Reference Surface: Hole, Module (m): 0.5
Category Spur Gear
SSY Spur Wheels Module 1
Kohara Gear Industry (KHK)
4.33(3)
7.59 - 53.99 SGD
Material: S45C, Module: 1, Pressure Angle (Degree): 20, Surface Finish: Cutting, Face Width (E)(mm): 6, Tolerance A: H7, Boss Length F (mm): 8, Teeth Cutting Reference Surface: Hole, Screw Hole J (mm): 4
Category Spur Gear
K Standard Pinion Gear
KATAYAMA CHAIN (KANA)
5.00(1)
4.99 - 549.90 SGD
Category Spur Gear
SSAY Spur Gear
Kohara Gear Industry (KHK)
4.25(4)
5.69 - 25.99 SGD
Backlash (mm): 0.08 to 0.18, Face Width (E)(mm): 6, Module (m): 1
Category Spur Gear
Spur Gear MP=1.0
AOKI SEIMITSU KOGYO
7.59 - 59.99 SGD
Caution: Gear cutting is following hole basis. For centering, please drill with extreme care so as not to run out is carried out from the center hole. (We do not offer rework.) Use soft jaw scroll chuck or 3 joint scroll chuck for chucking.
Category Spur Gear
Ls Sintered Spur Wheels Module 0.8
Kohara Gear Industry (KHK)
5.00(2)
4.39 SGD
Surface Processing: None, Pressure Angle (Degree): 20, Surface Finish: Sintering, Module (m): 0.8
Category Spur Gear
Spur Gear
KYOUIKU GEAR MFG
12.99 SGD
Material: S45C, Form: K2, Module: 1, Pressure Angle (Degree): 20, Screw Dimensions M: M4, Hub Length lh (mm): 17, Total Length l (mm): 25, Tooth Profile: Namiha, Accuracy Class: JIS8 new class (JIS G 4501), Dimensions ls (mm): 4, Face Width (B)(mm): 8
Category Spur Gear
SSCP Spur Gear
Kohara Gear Industry (KHK)
10.99 - 359.90 SGD
Material: S45C, Surface Processing: Blackening, Pressure Angle (Degree): 20, Tooth Profile: Namiha, Surface Finish: Cutting, Tolerance A: h7, Teeth Cutting Reference Surface: Hole
Category Spur Gear
Spur Gear, Axis
Kohara Gear Industry (KHK)
4.00(1)
12.99 - 77.99 SGD
Material: S45C, Surface Processing: Blackening , Pressure Angle (Degree): 20, Tooth Profile: Namiha, Surface Hardness: 200 to 270HB, Surface Finish: Cutting, Teeth Cutting Reference Surface: Axis, Caution: Product of module 0.8 or less is referred to notation accuracy grade "equivalent".
Category Spur Gear
Spur Gears
AOKI SEIMITSU KOGYO
4.00(1)
6.69 SGD
Material: S45C(JIS G 4051), Module Pitch: 0.75, Surface Processing: Blackening , Pressure Angle (Degree): 20, Tooth Profile: Namiha, Surface Finish: Cutting, Face Width (W)(mm): 7
Category Spur Gear
Steel, Spur Gears SS Module 2 J Series Finished Product Type
Kohara Gear Industry (KHK)
5.00(3)
17.99 - 259.90 SGD
Category Spur Gear
Ds Molded Spur Gears
Kohara Gear Industry (KHK)
2.29 - 6.49 SGD
Category Spur Gear
Spur gear module 1 S45C (screwed 2 places)
KYOUIKU GEAR MFG
9.59 - 67.99 SGD
Category Spur Gear
Spur gear module 1 S45C
KYOUIKU GEAR MFG
5.69 - 64.99 SGD
Category Spur Gear
Plastic Spur Gear
Kohara Gear Industry (KHK)
5.00(1)
28.99 - 199.90 SGD
Material: MC901, Pressure Angle (Degree): 20, Tooth Profile: Namiha, Surface Hardness: 115 to 120HRR, Surface Finish: Cutting, Teeth Cutting Reference Surface: Hole
Category Spur Gear
Spur Gears Module 0.5 S45C
KYOUIKU GEAR MFG
5.00(3)
7.59 - 33.99 SGD
Category Spur Gear
SS Spur Gear Module0.8
Kohara Gear Industry (KHK)
4.50(2)
9.59 - 43.99 SGD
Material: S45C, Module: 0.8, Surface Processing: Blackening, Pressure Angle (Degree): 20, Tooth Profile: Namiha, Surface Finish: Cutting, Face Width (E)(mm): 8, Tolerance A: H7, Teeth Cutting Reference Surface: Hole
Category Spur Gear
Spur Gear DP Diametral Pitch
Daisan Shokai
35.99 - 279.90 SGD
Material: FC20 (casting), Number of Pace: 8
Category Spur Gear
Spur Gear Module-1.5
Kohara Gear Industry (KHK)
5.00(2)
8.59 - 28.99 SGD
Material: S45C, Module: 1.5, Surface Processing: Blackening, Pressure Angle (Degree): 20, Tooth Profile: Namiha, Surface Finish: Cutting, Tolerance A: h7, Teeth Cutting Reference Surface: Hole
Category Spur Gear
Spur Gear Module 0.5 Polyacetal (White) Screw 2 Places Series
KYOUIKU GEAR MFG
4.67(3)
7.99 - 35.99 SGD
Accessories: Two set screws , Material: Polyacetal, Module: 0.5, Screw Dimensions M: 2-M3, Tooth Profile: Namiha, Accuracy (set difference) (microm): JIS B 1702-1 (ISO) 9 class, Dimensions ls (mm): 3, RoHS Directive: Correspondence
Category Spur Gear
Spur gear module 0.5 brass
KYOUIKU GEAR MFG
4.89(9)
4.19 - 19.99 SGD
Category Spur Gear
Spur gear D. P (diametral pitch) pitch 8 (S 45 C)
Daisan Shokai
19.99 - 549.90 SGD
Material: S45C, S45C, S45C, Shape: OA, OA, OA, Number of Pace: 8, 8, 8, Pressure Angle (Degree): 14 1/2, 14 1/2, 14 1/2, Face Width (B)(mm): 35.0, 35.0, 35.0
Category Spur Gear
Spur gear MP equal 4.0
AOKI SEIMITSU KOGYO
25.99 - 1,199.00 SGD
Category Spur Gear
Spur Gear D. P (Dial Metal Pitch)
Daisan Shokai
15.99 - 459.90 SGD
Number of Pace: 10, 10, 10
Category Spur Gear

1 2 3 4 5 Next