Buy more than* S$200* and get FREE SHIPPING

Battery/Power Source

Sort by:
Showing 1 - 30 of 108 Results
Show: 30 60 90
VIEW: Grid View List View
Commercial Booster Cables
DAIJI INDUSTRY (Meltec)
4.62(8)
159.99 - 389.99 SGD
Category Battery/Power Source > Booster Cables
Booster Cables ML
DAIJI INDUSTRY (Meltec)
15.99 - 70.99 SGD
Material: CCA
Category Battery/Power Source > Booster Cables
Booster Cables
OHASHI (BAL)
4.71(7)
17.99 - 129.99 SGD
Category Battery/Power Source > Booster Cables
Hybrid Booster Cable
SEIWA
5.00(1)
49.99 - 58.99 SGD
Compatible Battery: 12V 24V, Electric Wire Specification: 5.9sq, Current (A): 100, Material: Copper
Category Battery/Power Source > Booster Cables
Booster Cables
AUG
4.50(8)
129.99 - 209.99 SGD
Material (clamp): The copper-plated iron plate, Coating: Synthetic rubber (chlorosulfonated polyethylene), Voltage (V): 41632, Length (m): 5, Dimension (mm): 430x410, Material: Copper
Category Battery/Power Source > Booster Cables
Multi Booster Cable
SEIWA
4.80(5)
37.99 - 64.99 SGD
Final Outer Diameter (mm): 7.5, Electric Wire Specification: 5.9sq, Voltage (V): 2013/12/24, Current (A): 100, Material: Copper, Compatible: (Light, small, medium, and large), 2-ton truck all passenger car
Category Battery/Power Source > Booster Cables
Booster Cables
SEIWA
31.99 - 259.99 SGD
Material: Copper
Category Battery/Power Source > Booster Cables
Battery Terminal Cover
MonotaRO
7.99 SGD
ADD TO CART
Surface Processing: Nickel-plated, Weight (g): (Large) 61.6, (small) 58.4, Overall Length (mm): (Large) 86, (small) 77, Compatible: Large diameter (D terminal), Specification: Outside brush (length 30mm), inside brush (15phix10mm depth)
Category Battery/Power Source > Battery Terminal Cover
Battery Terminal
SEIWA
4.99 - 9.99 SGD
Category Battery/Power Source > Battery Terminal Cover
CCA Booster Cable
Sanwa Auto Parts Industries
13.99 - 35.99 SGD
Category Battery/Power Source > Booster Cables
Booster Cables
MonotaRO
10.99 - 28.99 SGD
Material: CCA
Category Battery/Power Source > Booster Cables
Battery Joint Cable
SEIWA
14.99 - 41.99 SGD
Category Battery/Power Source > Battery Joint Cable
BATTERY CATCHER (WITH RUBBER PAD)
KYOTO TOOL (KTC)
119.99 SGD
ADD TO CART
Dimension W (mm): 33, Dimension H (mm): 215, Dimensions L (mm): 193, Weight (kg): 0.95, Compatible: Ordinary passenger car, one-box car battery from the light car. Battery width 120mm over 180mm, mass 22kg or less., Application: For removing and transportation of automobile battery.
Category Battery/Power Source > Battery Related Products
Battery Tester, Hydrometer
MonotaRO
6.99 SGD
ADD TO CART
Size (mm): (Full length) about 325, (grip pump diameter) 50, Specific Gravity Measuring Range: 1.100 - 1.300, Weight (g): 100, Material: (Body) glass, (grip pump nozzle) Rubber
Category Battery/Power Source > Battery Inspection Equipment > Hydrometer
Battery Clip
Hitachi Auto Parts & Service
28.99 SGD
ADD TO CART
Category Battery/Power Source > Battery Clip
Purified Water 20L
TRUSCO
4.00(5)
139.99 SGD
ADD TO CART
AS ONE Part Number: 1-4704-01, Material: Made of polyethylene, TRUSCO Part Number: 171-8151, Application: As a battery replenisher. Dissolution of water based paint. Boiler cleaning. Cleaning in electronic industry.
Category Battery/Power Source > Battery Replenisher (Purified Water)
Plate Type Battery Cable Crossover
Hitachi Auto Parts & Service
4.00(1)
23.99 - 34.99 SGD
Category Battery/Power Source > Battery Joint Cable
Battery Tester
GS Yuasa
529.99 - 799.99 SGD
Cord Length (m): 0.75, Material: Body: sheet metal
Category Battery/Power Source > Battery Inspection Equipment > Battery tester
MBA-500 Printer Paper
GS Yuasa
21.99 SGD
ADD TO CART
Purpose: For MBA-500
Category Battery/Power Source > Battery Inspection Equipment > Replacement part
Booster Cable, High Capacity Series
Sanwa Auto Parts Industries
5.00(7)
159.99 - 489.99 SGD
Category Battery/Power Source > Booster Cables
Battery Water Supply
SAGA DENKI KOGYO
4.40(5)
599.99 SGD
ADD TO CART
Water Supply Volume (L/min): 0.6, Grip Part (mm): 310, Hose Length (m): 1.2, Main Part Dimension (mm): W200 x D150 x H264, Tank Capacity (L): 3, Power: Four single one battery x, Weight (kg): 1.2, Accessories: Four single one battery x, 1 piece dropper x for priming
Category Battery/Power Source > Battery Replenisher (Purified Water)
Battery cable
Hashiken
129.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Cable Length (m): 5
Category Battery/Power Source > Booster Cables
Automotive battery tester (CCA)
ALPS Electric Instruments
659.99 SGD
ADD TO CART
Dimensions (Depth D x Width W x Height H)(mm): 115x280x70, Display: LED,7segLED, Measuring Range: 8-17V, Weight (kg): 0.8
Category Battery/Power Source > Battery Inspection Equipment > Battery tester
5WAY System Power
DAIJI INDUSTRY (Meltec)
3.00(5)
279.99 SGD
ADD TO CART
USB Port: 5V/2.1A (A type), Alarm Function: (Low voltage) about DC11V, Over-Voltage Protection: About DC15V, Rated Output Voltage (V): AC100, No-load Current (A): 0.2 or less, Wave Form: Short waveform, Fuse: (Exterior) 20Ax1, Protection Feature: (Low voltage) about DC10.5V, Battery Capacity (Ah): (Built-in) 20, Conversion Efficiency (%): 80 or more, Output Frequency (Hz): 55 +/-1, Dimensions (Width W x Height H x Depth D) (mm): 316x295x134, Rated Output (W): 120, Maximum Output (W): 150, Output: 12V/12A (DC power socket), Power Consumption (W): 0.5 (4LEDx2 stage), Weight (kg): 8.3, Specification: (Low voltage protection automatic recovery voltage) about DC12V, (output short-circuit protection) available, (cell burst) 250A/5 seconds, Accessories: Boost cable (8.3mm 2 x about 1m), DC char...
Category Battery/Power Source > Starter > Jump Starters
Car Jump Starters
Tachi Holdings
5.00(3)
209.99 SGD
ADD TO CART
Caution: Not available to engine start assist with over-discharged vehicle battery and degradation vehicle battery, etc. (This machine is for gasoline engine start-up support, not a battery replacement. Not available to engine start with only this machine by remov, Hose Length (cm): About 58, Built-in Battery: Shield lead-acid battery (12V / 17Ah), Charging Time (hours): About 24, Power (DC-V): 12 (10A x 1), Maximum Working Pressure (MPa): 0.6, Compatible Vehicle: Car up to 4000cc class, bike, Dimensions (Width W x Height H x Depth D) (mm): 280 x 250 x 190, Body Weight (kg): 6.95, Output Voltage (V): USB12(800mA), Cord Length (m): 1.8, Operating Temperature Range (deg C): 0-35, Accessories: AC adapter (for charging), 12V cigar socket connection code (for charging), nozzle class
Category Battery/Power Source > Starter > Jump Starters
Battery Alligator Clips
CUSTOR
9.99 SGD
ADD TO CART
Purpose: Fuse terminal and lead wire, Set Contents: Mini clip red black two-pack, Accessories: Insulation cover
Category Battery/Power Source > Battery Clip
MES-1224 charging adapter
No Brand
46.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Compatible: MES-1224
Category Battery/Power Source > Starter > Optional Accessories
Car Battery Memory backup
SIGNET
2.78(9)
15.99 SGD
ADD TO CART
Caution: * Please be sure that current consumer should be set to OFF when using. * Can not be used for vehicles 6V., Batteries: 006P(9V), Rated Voltage (V): 12/24V, Weight (g): 45, Overall Length (mm): 185
Category Battery/Power Source > Memory Backup
Battery Alligator Clips
CUSTOR
3.50(2)
31.99 SGD
ADD TO CART
Purpose: Battery Clip, Set Contents: Large grip red black two-pack, Accessories: Insulation cover
Category Battery/Power Source > Battery Clip
Battery rod SUS304
NEOPLOT
4.17(6)
7.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Material: SUS304
Category Battery/Power Source > Battery Joint Cable

1 2 3 4 Next