Buy more than* S$200* and get FREE SHIPPING

Battery/Power Source

Sort by:
Showing 1 - 30 of 110 Results
Show: 30 60 90
VIEW: Grid View List View
Commercial Booster Cables
DAIJI INDUSTRY (Meltec)
4.62(8)
159.99 - 389.99 SGD
Category Battery/Power Source > Booster Cables
Hybrid Booster Cable
SEIWA
5.00(1)
49.99 - 58.99 SGD
Material: Copper, Current (A): 100, Electric Wire Specification: 5.9sq, Compatible Battery: 12V 24V
Category Battery/Power Source > Booster Cables
Booster Cables
AUG
4.50(8)
129.99 - 209.99 SGD
Material: Copper, Dimension (mm): 430x410, Length (m): 5, Voltage (V): 41632, Coating: Synthetic rubber (chlorosulfonated polyethylene), Material (clamp): The copper-plated iron plate
Category Battery/Power Source > Booster Cables
Booster Cables
OHASHI (BAL)
4.71(7)
17.99 - 129.99 SGD
Category Battery/Power Source > Booster Cables
Booster Cables ML
DAIJI INDUSTRY (Meltec)
15.99 - 70.99 SGD
Material: CCA
Category Battery/Power Source > Booster Cables
Multi Booster Cable
SEIWA
4.80(5)
37.99 - 64.99 SGD
Compatible: (Light, small, medium, and large), 2-ton truck all passenger car, Material: Copper, Current (A): 100, Voltage (V): 2013/12/24, Electric Wire Specification: 5.9sq, Final Outer Diameter (mm): 7.5
Category Battery/Power Source > Booster Cables
Booster Cables
SEIWA
31.99 - 259.99 SGD
Material: Copper
Category Battery/Power Source > Booster Cables
Portable Power Supply
CELLSTAR
4.00(5)
409.99 - 449.99 SGD
Weight (kg): 8, Operating Temperature Range (deg C): -20 to +40, Built-in Battery: DC12V/17 Ah (20 HR) small sealed lead acid batteries, Dimensions (Depth D x Width W x Height H)(mm): 110x410x370
Category Battery/Power Source > Starter > Jump Starters
MBA-500 Printer Paper
GS Yuasa
21.99 SGD
ADD TO CART
Purpose: For MBA-500
Category Battery/Power Source > Battery Inspection Equipment > Replacement part
Portable Power Supply
DAIJI INDUSTRY (Meltec)
4.33(6)
139.99 SGD
ADD TO CART
Weight (kg): About 3.2, Voltage (V): DC12, Display: LED DISPLAY SYSTEM (CHECK BATTERY), Body Dimensions (Width x Depth x Height) (mm): 160x70x160, Built-in Battery: DC12V, 7.0 Ah (high performance sealed lead-acid batteries), Power consumption (A): 10 Main unit, Charging Mode: AC ADAPTER, 12V CIGARETTE SOCKET
Category Battery/Power Source > Starter > Jump Starters
Engine Starter
DAIJI INDUSTRY (Meltec)
5.00(3)
399.99 SGD
ADD TO CART
Weight (kg): About 10.8, Power: DC12V POWER SUPPLIES UNIVERSAL (MAXIMUM 150 WATT LOAD UP), Display: LED DISPLAY SYSTEM (CHECK BATTERY), Maximum Current (A): 300, Functions: Jump Starter features, Body Dimensions (Width x Depth x Height) (mm): 250x178x320, Light Type: PILLOW BALL (12 V, 10 W), Built-in Battery: DC12V, 26 Ah (high performance sealed lead-acid batteries), Charging Mode: DC12V CHARGING ADAPTER, AC100V CHARGING ADAPTER INPUT
Category Battery/Power Source > Starter > Jump Starters
Mini bus parts
SAGA DENKI KOGYO
1.00(1)
40.99 - 439.99 SGD
Category Battery/Power Source > Battery Replenisher (Purified Water)
Purified Water 20L
TRUSCO
4.00(5)
139.99 SGD
ADD TO CART
Application: As a battery replenisher. Dissolution of water based paint. Boiler cleaning. Cleaning in electronic industry., TRUSCO Part Number: 171-8151, Material: Made of polyethylene, AS ONE Part Number: 1-4704-01
Category Battery/Power Source > Battery Replenisher (Purified Water)
Plate Type Battery Cable Crossover
Hitachi Auto Parts & Service
4.50(2)
23.99 - 34.99 SGD
Category Battery/Power Source > Battery Joint Cable
Battery Checker
SEIWA
5.00(2)
9.99 - 15.99 SGD
Category Battery/Power Source > Battery Inspection Equipment > Hydrometer
Battery Tester, Hydrometer
MonotaRO
6.99 SGD
ADD TO CART
Material: (Body) glass, (grip pump nozzle) Rubber, Weight (g): 100, Specific Gravity Measuring Range: 1.100 - 1.300, Size (mm): (Full length) about 325, (grip pump diameter) 50
Category Battery/Power Source > Battery Inspection Equipment > Hydrometer
Battery Water Supply
SAGA DENKI KOGYO
4.50(6)
599.99 SGD
ADD TO CART
Accessories: Four single one battery x, 1 piece dropper x for priming, Weight (kg): 1.2, Power: Four single one battery x, Tank Capacity (L): 3, Main Part Dimension (mm): W200 x D150 x H264, Hose Length (m): 1.2, Grip Part (mm): 310, Water Supply Volume (L/min): 0.6
Category Battery/Power Source > Battery Replenisher (Purified Water)
Battery Joint Cable
SEIWA
14.99 - 41.99 SGD
Category Battery/Power Source > Battery Joint Cable
Battery Tester
GS Yuasa
529.99 - 799.99 SGD
Material: Body: sheet metal, Cord Length (m): 0.75
Category Battery/Power Source > Battery Inspection Equipment > Battery tester
Hippo Clip
Teishin Electric (T.SIN)
35.99 SGD
Overall Length (mm): 170, Weight (g): 166, Rating: 100A, Rated Value (A): 100, Maximum Opening (mm): 60
Category Battery/Power Source > Battery Clip
Booster Pack Adapter
No Brand
5.00(1)
52.99 - 70.99 SGD
Category Battery/Power Source > Starter > Optional Accessories
Hold Down Bolt
SUN
33.99 SGD
ADD TO CART
Main Conforming Genuine Product Number: General-purpose type, Length (mm): 280, (screw part 150), Thickness (phi mm): 6
Category Battery/Power Source > Battery Joint Cable
Starting pack
Saything
1,089.99 SGD
ADD TO CART
Weight (kg): 9, Output Voltage (V): 12, Maximum Current (A): 1600, Case Dimensions (Width x Depth x Height)(mm): 250x130x275, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Battery/Power Source > Starter > Jump Starters
Start King
Saything
1,879.99 SGD
ADD TO CART
Accessories: Charger, Specification: 5sec cranking  / 540A (24V), Type: 12V / 24V switching starter, Weight (kg): 13.5, Cable Length (m): 1.5 (clip cable), Output Voltage (V): 12/24, Maximum Current (A): 1400, Compatible Vehicle: 12V over 6000cc gasoline / 4000cc diesel, 24V over 10000cc diesel, Built-in Battery: Dry cell shield battery (13Ah) x2 pieces, Case Dimensions (Width x Depth x Height)(mm): 280x180x318
Category Battery/Power Source > Starter > Jump Starters
Automotive battery tester (CCA)
ALPS Electric Instruments
659.99 SGD
ADD TO CART
Weight (kg): 0.8, Measuring Range: 8-17V, Display: LED,7segLED, Dimensions (Depth D x Width W x Height H)(mm): 115x280x70
Category Battery/Power Source > Battery Inspection Equipment > Battery tester
CCA Booster Cable
Sanwa Auto Parts Industries
13.99 - 35.99 SGD
Category Battery/Power Source > Booster Cables
Battery Terminal
SEIWA
4.99 - 9.99 SGD
Category Battery/Power Source > Battery Terminal Cover
Booster Cable, High Capacity Series
Sanwa Auto Parts Industries
5.00(7)
159.99 - 489.99 SGD
Category Battery/Power Source > Booster Cables
5WAY System Power
DAIJI INDUSTRY (Meltec)
3.00(5)
279.99 SGD
ADD TO CART
Accessories: Boost cable (8.3mm 2 x about 1m), DC charging cord (0.75mm 2 x about 1m), AC charging adapter (1A cord length about 1.9m), Specification: (Low voltage protection automatic recovery voltage) about DC12V, (output short-circuit protection) available, (cell burst) 250A/5 seconds, Weight (kg): 8.3, Power Consumption (W): 0.5 (4LEDx2 stage), Output: 12V/12A (DC power socket), Maximum Output (W): 150, Rated Output (W): 120, Dimensions (Width W x Height H x Depth D) (mm): 316x295x134, Output Frequency (Hz): 55 +/-1, Conversion Efficiency (%): 80 or more, Battery Capacity (Ah): (Built-in) 20, Protection Feature: (Low voltage) about DC10.5V, Fuse: (Exterior) 20Ax1, Wave Form: Short waveform, No-load Current (A): 0.2 or less, Rated Output Voltage (V): AC100, Over-Voltage Protection:...
Category Battery/Power Source > Starter > Jump Starters
Battery terminal and cover
BRIDGE
1.00(1)
15.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Battery/Power Source > Battery Terminal Cover

1 2 3 4 Next