Buy more than* S$200* and get FREE SHIPPING

Fitting

Sort by:
Showing 1 - 30 of 4,486 Results
Show: 30 60 90
VIEW: Grid View List View
Long Nipple
ESCO
5.00(2)
8.99 - 26.99 SGD
Material: Brass
Category Fitting > Screw Fittings > nipple
White Threaded Flange
YODOSHI
4.80(5)
7.99 - 70.99 SGD
Screw Type: PT screw, Nominal Pressure: 5K
Category Fitting > Screw Fittings > Flange
Hose Nipple
ASOH
1.99 - 25.99 SGD
Category Fitting > Hose Couplings > straight
Threaded Flanges Made of Stainless Steel, SUS304
MIE Techno
4.67(6)
19.99 - 109.99 SGD
Material: SCS13A(SUS304), Dimension r (mm): 4, Screw Type: PT screw
Category Fitting > Screw Fittings > Flange
White Threaded Flange
YODOSHI
4.67(3)
10.99 - 89.99 SGD
Material: Ductile cast iron JISG5502 (FCD450), Screw Type: PT screw
Category Fitting > Screw Fittings > Flange
Different Diameter Hex Nipple Screw Fittings
KITZ
4.00(7)
5.99 - 62.99 SGD
Screw Type: PT screw, Material (body): Stainless steel (SCS13A)
Category Fitting > Screw Fittings > nipple
Pipe Fitting, Stainless Steel Tee
MonotaRO
5.99 - 21.99 SGD
Screw Type: PT screw
Category Fitting > Screw Fittings > T-Shape
Pipe Fittings, BlackCheese
BENKAN
4.00(1)
11.99 - 73.99 SGD
Material: SGP
Category Fitting > Welding Fittings > T-Shape
Cross Ductile Iron Pipe Joint, Black
YODOSHI
5.00(2)
10.99 - 179.99 SGD
Standard: JIS B2301, Screw Type: PT screw , RoHS Directive: Correspondence
Category Fitting > Screw Fittings > Cloth
Kcl Model Single Rotary Joint
Showa Giken Industrial
4.00(2)
149.99 - 259.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 1500, Maximum Working Pressure (MPa): 0.98, Maximum Temperature (Degree C): 100, Caution: Do not use at highest speed in high pressure conditions. Avoid empty driving (without going through the fluid).
Category Fitting > Rotary Joint
Hex Nipple Stainless Steel Screw Joint
O.N. INDUSTRIES (ONK)
5.00(4)
3.99 - 139.99 SGD
Screw Type: PT screw, Nominal Pressure: 10K
Category Fitting > Screw Fittings > nipple
Black Long Nipple
YODOSHI
1.99 - 51.99 SGD
Standard: JIS B2302, Screw Type: PT screw
Category Fitting > Screw Fittings > nipple
Hex Hose Nipple Screw Fitting
KITZ
5.00(3)
8.99 - 63.99 SGD
Material (body): SCS13A lost wax
Category Fitting > Hose Couplings > straight
Pipe Fitting, Stainless Steel Screw Elbow
MonotaRO
3.99 - 24.99 SGD
Screw Type: PT screw
Category Fitting > Screw Fittings > Elbow
White Long Nipple
YODOSHI
1.99 - 49.99 SGD
Standard: JIS B2302, Screw Type: PT screw
Category Fitting > Screw Fittings > nipple
Sanitary Welding Ferrule
FUJI SPECIAL
13.99 - 53.99 SGD
Dimensions E (mm): 21
Category Fitting > Sanitary Fittings > Ferule
Welding Pipe Fitting Stainless Steel Tee
BENKAN
4.00(1)
25.99 - 90.99 SGD
Material: SUS304W
Category Fitting > Welding Fittings > T-Shape
Sanitary Ferrule Tee
FUJI SPECIAL
139.99 - 509.99 SGD
Material: Stainless steel (SUS304)
Category Fitting > Sanitary Fittings > T-Shape
Threaded Flanges Made of Stainless Steel, SUS304
MIE Techno
5.00(3)
10.99 - 66.99 SGD
Dimension r (mm): 4, Screw Type: PT screw, Bolt Hole Number: 4
Category Fitting > Screw Fittings > Flange
Hose Nipple
TRUSCO
10.99 - 30.99 SGD
Working Pressure (MPa): 3.45
Category Fitting > Hose Couplings > straight
Hose Joint
ASOH
3.99 - 269.99 SGD
Category Fitting > Hose Couplings > straight
Hex Nipple
ASOH
1.99 - 14.99 SGD
Material: Brass
Category Fitting > Screw Fittings > nipple
Elbow Pipe Anti-Corrosion Pipe Joints
Hitachi Metals
5.00(2)
3.99 - 85.99 SGD
Maximum Working Pressure (MPa): 1, Screw Type: PT screw
Category Fitting > Screw Fittings > Elbow
TS Flange
SEKISUI CHEMICAL
5.00(6)
4.99 - 32.99 SGD
Material: PVC, Type: JIS10K
Category Fitting > Fitting for PVC/plastic pipe > Flange
Taper Socket Stainless Screw Pipe Fitting
YODOSHI
5.00(2)
6.99 - 41.99 SGD
Material: SUS304, Shape: Socket (taper), Maximum Working Pressure (MPa): 1.0, Screw Type: PT screw, RoHS Directive: Support
Category Fitting > Screw Fittings > Socket
Socket, StraightStainless Steel Screw Joint
O.N. INDUSTRIES (ONK)
5.00(1)
2.99 - 67.99 SGD
Screw Type: PS screw, Nominal Pressure: 10K
Category Fitting > Screw Fittings > Socket
TOZEN Flex
TOZEN
5.00(2)
90.99 - 349.99 SGD
Maximum Working Pressure (MPa): 1.0(10.2kgf/cm2), Drift Angle (mounting dimension tolerance)(degree): 7.5, Purpose: Vibration absorption and equipment pump, eccentricity, declination and expansion and contraction of the piping absorption, Caution: Not for oil. It can not be used to pump circulation around the hot water supply pool water It can not be used to place a repeat of the pressure fluctuation occurs frequently.
Category Fitting > Telescopic Fittings
Welding Blind Flange
ShinNihon Flange
4.00(4)
9.99 - 37.99 SGD
Material: SS400
Category Fitting > Welding Fittings > Flange
Welding Pipe Joint, Stainless)90 Degree Long Elbow
BENKAN
4.00(6)
9.99 - 75.99 SGD
Material: SUS304W
Category Fitting > Welding Fittings > Elbow
Butt-Welding Fittings,Stainless Steel Lap Joints 10K Type
BENKAN
5.00(1)
19.99 - 31.99 SGD
Material: SUS304W
Category Fitting > Welding Fittings > Others

1 2 3 4 5 6 7 8 9 10 ...150 Next