Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Fitting

Sort by:
Showing 211 - 240 of 4,489 Results
Show: 30 60 90
VIEW: Grid View List View
Hex-Head Socket
ASOH
2.99 - 14.99 SGD
Material: Brass
Category Fitting > Screw Fittings > Socket
Ring Nut
ASOH
4.80(5)
1.99 - 8.99 SGD
Category Fitting > Copper pipe fitting > Nuts
Double Mouth Ring Joint
ASOH
3.99 - 31.99 SGD
Material: Brass
Category Fitting > Copper pipe fitting > Connectors
NPT Flare Elbow
ESCO
11.99 SGD
ADD TO CART
ESCO Part Number: EA442AP-12
Category Fitting > Copper pipe fitting > Elbow
Three-Way-Type Flare Head Valve
ASOH
9.99 - 67.99 SGD
Material: Brass, Purpose: Flare joint for branch or a set.
Category Fitting > Copper pipe fitting > T-Shape
NPT1/4xF1/4 inches, Flare, Half Union
ESCO
4.50(2)
10.99 SGD
ADD TO CART
ESCO Part Number: EA442A-22, Material: Brass, Weight (g): 23, Connection Screw (inch): NPT thread: 1/4, flare screw: 1/4, Dimensions D (mm): 14.3, Dimensions E (mm): 4.8, Dimensions C (mm): 31.8
Category Fitting > Copper pipe fitting > Union Straight
90 Degree High Pressure Elbow Shaped Plug Welding
FUJI SPECIAL
5.99 - 35.99 SGD
Material: Carbon steel, Connection: SW (plug welding), Tube Thickness: S80
Category Fitting > Welding Fittings > Elbow
La Steel Pipe Coupling
RIKEN
4.60(5)
8.99 - 35.99 SGD
Compatible: Carbon steel tube for pipe JIS G3452: water (working pressure 0 to 0.98 MPa) / air and gas (working pressure 0-0.29 MPa) / machine oil (on non-additive), hot water (working pressure 0 to 0.98 MPa) JIS G3442 tap for galvanized steel pipe: water (working pressure 0 to 0.98 MPa) JWWA K116 waterworks for rigid polyvinyl chloride pipe (VA, VB): water (working pressure 0-1 MPa) (PA, PB) JWWA K132 waterworks for polyethylene powder coated pipe: water (working pressure 0-1 MPa) JIS K6741 rigid PVC pipe (VP only): water (working pressure 0 to 0.98 MPa) JIS K6742 waterworks for rigid PVC pipe (VP and HIVP): water (working pressure 0 to 0.75 MPa), Material: Body: black heart malleable cast iron Nuts: black heart malleable cast iron Rubber packing: NBR Washers: steel, Operating Temperature...
Category Fitting > Steel/Stainless Steel Pipe Fittings > Connectors
Fittings for Hoses Bamboo Shoot Joints
ASOH
4.83(6)
0.99 - 9.99 SGD
Material: Brass
Category Fitting > Hose Couplings > straight
Service Tees Malleable Cast Pipe Fitting White
YODOSHI
1.00(1)
8.99 - 37.99 SGD
Standard: JIS B2301, Screw Type: PT screw
Category Fitting > Screw Fittings > T-Shape
Tee Eslon Coat LX Fitting
SEKISUI CHEMICAL
5.00(1)
4.99 - 359.99 SGD
Category Fitting > Screw Fittings > T-Shape
90 Degree High Pressure Twist Type Elbow
Osaka Spirit
4.75(4)
4.99 - 10.99 SGD
Material: Carbon steel, Maximum Working Pressure (MPa): 12.0, Screw Type: Rc(PT)
Category Fitting > Screw Fittings > Elbow
PREFAB Joint, Socket Type
ASAHI AV
8.99 - 259.99 SGD
Allowable Temperature (degreeC): 0 to 50, Material (body): U-PVC, Maximum allowable Pressure (Mpa[kfg/cm2]): 1.0[10.2]
Category Fitting > Fitting for PVC/plastic pipe > Connectors
T-Shaped Hose Nipple
Safety 3
4.00(3)
14.99 - 18.99 SGD
Purpose: Pump parts
Category Fitting > Hose Couplings > T type
High Pressure Twist Type Union
Osaka Spirit
5.00(1)
11.99 - 29.99 SGD
Material: Carbon steel, Standard: JIS B2401 (O-ring) , Screw Type: Rc(PT)
Category Fitting > Screw Fittings > Union Straight
Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White
YODOSHI
4.20(5)
8.99 - 57.99 SGD
Maximum Working Pressure (MPa): 1.0, Screw Type: PT screw
Category Fitting > Screw Fittings > Elbow
Iron Socket, For Ps Screw-Thread Welding
Yamaichi
5.00(8)
2.99 - 61.99 SGD
Category Fitting > Welding Fittings > Others
Cap Stainless Steel Made Threaded Pipe Joints
YODOSHI
4.00(2)
3.99 - 119.99 SGD
Maximum Working Pressure (MPa): 1.0, Screw Type: PT screw
Category Fitting > Screw Fittings > Caps
Union Malleable Cast Pipe Fitting White
YODOSHI
7.99 - 169.99 SGD
Accessories: Gasket, Standard: JIS B2301, Screw Type: PT screw
Category Fitting > Screw Fittings > Union Straight
Hose Joint Box Nut
ASOH
4.56(9)
0.99 - 6.99 SGD
Category Fitting > Hose Couplings > straight
Cross Joint
ASOH
5.00(1)
23.99 - 33.99 SGD
Category Fitting > Screw Fittings > Cloth
Ace nipple (stainless steel hose nipple)
ASOH
4.89(9)
7.99 - 229.99 SGD
Category Fitting > Hose Couplings > straight
Inner Screw Valve Head
ASOH
6.99 - 24.99 SGD
Material: Brass
Category Fitting > Screw Fittings > T-Shape
Y Shaped Hose Joint, With Plating,
ASOH
13.99 - 17.99 SGD
Category Fitting > Hose Couplings > Y Type
Inside Outside Elbow
ASOH
4.99 - 17.99 SGD
Material: Brass
Category Fitting > Screw Fittings > Elbow
Socket Pipe Anti-Corrosion Pipe Joints
Hitachi Metals
4.99 - 68.99 SGD
Maximum Working Pressure (MPa): 1, Screw Type: PT screw
Category Fitting > Screw Fittings > Socket
Reducing Socket Pipe Anti-Corrosion Pipe Joints
Hitachi Metals
6.99 - 87.99 SGD
Maximum Working Pressure (MPa): 1, Screw Type: PT screw
Category Fitting > Screw Fittings > Socket
A Type Reducing Elbow, With Back Resin ScrewPipe Anti-Corrosion Pipe Joints
Hitachi Metals
5.00(1)
8.99 - 14.99 SGD
Maximum Working Pressure (MPa): 1, Screw Type: PT screw
Category Fitting > Screw Fittings > Elbow
SP Joint, Elbow
TBC (TABUCHI)
5.00(3)
18.99 - 39.99 SGD
Specification: Japan Water Works Association, JWWA B116 standard product, Material: Bronze casting
Category Fitting > Fitting for PVC/plastic pipe > Elbow
Sanitary High to Middle Pressure Clamp
FUJI SPECIAL
4.00(1)
32.99 - 71.99 SGD
Category Fitting > Sanitary Fittings > Clamp

Prev 1... 3 4 5 6 7 8 9 10 11 12 13 ...150 Next