Buy more than* S$200* and get FREE SHIPPING

Duct Hose

Sort by:
Showing 1 - 30 of 56 Results
Show: 30 60 90
VIEW: Grid View List View
Flexible Duct Hose 3m
Fujimori Sangyo
19.99 - 35.99 SGD
Category Duct Hose > Duct Hose, Duct Tube
Flexible Aluminum, W Type
KURIMOTO
4.00(2)
46.99 - 67.99 SGD
Length (m): 2 (Compression: 1), Melting Point (degree c): Al660
Category Duct Hose > Duct Hose, Duct Tube
TOYO Duct AL-N 4m
Denka
4.57(7)
25.99 - 39.99 SGD
Material: Aluminum, Temperature Range (deg C): (Ventilation temperature limits) -30-200 (representative value and not guaranteed values), Purpose: General air-conditioning ducts
Category Duct Hose > Duct Hose, Duct Tube
Aluminum Duct
Kanaflex
139.90 - 359.90 SGD
Material: Aluminum foil (laminated), steel wire, Length (m): 5, Operating Temperature Range (deg C): 10 to 80
Category Duct Hose > Duct Hose, Duct Tube
Compact Flexible Duct
KURIMOTO
2.00(1)
24.99 - 32.99 SGD
Length (m): 3 (Compression: 0.5), Heat Resistant: (Allowable temperature) 100 degrees C, Melting Point (degree c): Al660
Category Duct Hose > Duct Hose, Duct Tube
Galvanized Steel Flexible, Flexible Iron
KURIMOTO
4.60(5)
33.99 - 48.99 SGD
Length (m): 2 (Compression: 1), Heat Resistant: (Allowable temperature) 100 deg C, Melting Point (degree c): Fe:1536, Zn:419
Category Duct Hose > Duct Hose, Duct Tube
Spiral Air Hose
Fujimori Sangyo
19.99 - 35.99 SGD
Dimension t (mm): 0.6
Category Duct Hose > Duct Hose, Duct Tube Joint
Spiral Nipple
KURIMOTO
4.89 - 7.99 SGD
Thickness t (mm): 0.6
Category Duct Hose > Duct Hose, Duct Tube Joint
Y Spiral Tube
Fujimori Sangyo
4.67(3)
27.99 - 49.99 SGD
Category Duct Hose > Duct Hose, Duct Tube Joint
Spiral-Y
KURIMOTO
3.50(2)
32.99 - 74.99 SGD
Thickness t (mm): 0.6
Category Duct Hose > Duct Hose, Duct Tube Joint
Spiral Nipple
Fujimori Sangyo
4.99 - 7.29 SGD
Overall Length (mm): 135
Category Duct Hose > Duct Hose, Duct Tube Joint
Aluminum Compact Flexible, S Type
KURIMOTO
4.29(7)
27.99 - 54.99 SGD
Length (m): 4 (when compressed 1), Melting Point (degree c): Al660
Category Duct Hose > Duct Hose, Duct Tube
Spiral Elbow 90 Degree
KURIMOTO
4.14(7)
22.99 - 48.99 SGD
Specification: 90 degree bend pipe, Thickness t (mm): 0.6, Dimensions R: 1.0D
Category Duct Hose > Duct Hose, Duct Tube Joint
Aluminum Flexible Duct
TRUSCO
5.00(1)
129.90 - 459.90 SGD
Length (m): 10
Category Duct Hose > Duct Hose, Duct Tube
Spiral Tee
KURIMOTO
4.00(5)
24.99 - 56.99 SGD
Dimension H (mm): 30, Thickness t (mm): 0.6
Category Duct Hose > Duct Hose, Duct Tube Joint
Spiral Reducing Joint
KURIMOTO
24.99 - 38.99 SGD
Thickness t (mm): 0.6
Category Duct Hose > Duct Hose, Duct Tube Joint
Spiral Reducing Y
KURIMOTO
5.00(1)
45.99 - 56.99 SGD
Material: Zinc-coated steel plate, Thickness t (mm): 0.6
Category Duct Hose > Duct Hose, Duct Tube Joint
Spiral Reducing T
KURIMOTO
5.00(1)
29.99 - 48.99 SGD
Material: Zinc-coated steel plate, Dimension H (mm): 30, Thickness t (mm): 0.6
Category Duct Hose > Duct Hose, Duct Tube Joint
Metal Duct
Kanaflex
2.00(2)
249.90 - 399.90 SGD
Length (m): 5, Operating Temperature Range (deg C): -20-180
Category Duct Hose > Duct Hose, Duct Tube
Metal Duct MD-25
Kanaflex
889.90 - 2,299.00 SGD
Material: Reinforcing core special coating glass cloth, of stainless steel, Length (m): 5, Maximum Temperature (Degree C): -20 to 250, Permissible Pressure (MPa): (Room temperature) 0.007 or less, Purpose: For intake and exhaust of air conditioning equipment and hot air circulation system generation. For suction of welding spark of electricity and gas, such as spark grinder.
Category Duct Hose > Duct Hose, Duct Tube
Tiflex Hose A type
TIGERS POLYMER
299.90 - 549.90 SGD
Category Duct Hose > Duct Hose, Duct Tube
Tiflex Hose V series PAL type
TIGERS POLYMER
5.00(1)
96.99 - 259.90 SGD
Category Duct Hose > Duct Hose, Duct Tube
Tiflex Hose V series PAL type
TIGERS POLYMER
199.90 SGD
ADD TO CART
Pitch (mm): 23.0, Nominal Diameter: 125phi, Specific Lengths (m): 5, Inside Diameter Dimension: 126.0+/-1.5mm, Allowable Bending Radius (mm): 125, Mass (g/m): 740, Allowable Pressure (MPa[kgf/cm2]): 0.018[0.18], Allowable Pressure (MPa[kgf/cm2]): -0.013[-100], Outer Diameter (mm): 130.0, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Duct Hose > Duct Hose, Duct Tube
Spiral Elbow 45 Degree
KURIMOTO
4.00(3)
15.99 - 38.99 SGD
Specification: 45 degree bend pipe, Thickness t (mm): 0.6, Dimensions R: 1.0D
Category Duct Hose > Duct Hose, Duct Tube Joint
Chuck Damper
FUKAGAWA
75.99 - 149.90 SGD
Category Duct Hose > Duct Hose Related Products
Damper The Other,Parts
FUKAGAWA
5.00(1)
27.99 - 32.99 SGD
Purpose: Round damper for phi225 or more and for angular damper
Category Duct Hose > Duct Hose Related Products
Access Door
FUKAGAWA
24.99 - 28.99 SGD
Purpose: The air volume and velocity, Shizudo圧, temperature and dust love amount of the instrument such insertion opening in the duct
Category Duct Hose > Duct Hose Related Products
Access Door
FUKAGAWA
32.99 SGD
ADD TO CART
Category Duct Hose > Duct Hose Related Products
Spacer duct
SAN-EI Faucet Mfg
12.99 SGD
ADD TO CART
Length (m): 1, Operating Temperature (deg C): -20-60, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Duct Hose > Duct Hose Related Products
Spacer duct
SAN-EI Faucet Mfg
15.99 SGD
ADD TO CART
Length (m): 1, Operating Temperature (deg C): -20-60, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Duct Hose > Duct Hose Related Products

1 2 Next