Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Impact Drivers

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
AC100V/180W electric impact driver
ESCO
199.90 SGD
ADD TO CART
ESCO Part Number: EA813DG-7A, Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Impact Drivers
Code formula EVO impact driver
BLACK&DECKER
149.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Impact Drivers
Variable Speed AC Impact Driver
EARTH MAN
5.00(1)
-
Description: Impact mechanism powerful! Maximum torque about 92N m continuously variable transmission forward rotation, reverse rotation and can be switched to tighten hit, Application: Tightening and loosening of screw, bolt, and nut. Drilling wood and resin., Accessories: Bit tip 6.35mm hexagon axis double-ended bit + NO.2 (65mm) x2 this exchange for carbon brush, Weight (kg): About 1.4, Current (A): 1.4, Power (V): AC100(50/60Hz), Power Consumption (W): 120, Revolution (min-1[r.p.m]): About 0 - 2400, Maximum Torque (N m): -, Dimensions (Length L x Width W x Height H) (mm): 186x72x218, Blows (min-1 [times/minute]): About 0 - 3100, Cord Length (m): About 5, Capacity (mm) Wood Screw: phi3.5 - 9, Ability (mm) Ordinary Bolt: M6 - M12, Ability (mm) High Strength Bolts: M5 - M10, Ab...
Category Impact Drivers
AC Impact Driver
SHINKO
-
Accessories: Bit No.1x65mm, bit No.2x65mm, Specification: Forward and reverse rotation, continuously variable transmission, Weight (kg): 1.3, Cycle(Hz): 50/60, Current (A): 2.5, Power (V): Single-phase 100, Power Consumption (W): 230, Revolution (min-1[r.p.m]): 0 to 2200, Cord Length (m): 5, Screw Fastening Capacity (mm) Small Screws: M4 to M10, Maximum Tightening Torque (N m): 120, Screw-Fastening Capacity (mm) Bolt: M6 to M12, Screw Fastening Capacity (mm) High-Strength Bolt: M5 to M10, Number of Blows (min-1): 0 to 2900
Category Impact Drivers
AC Impact Driver
E-Value
5.00(2)
-
Current (A): 1.5, 1.5, Power (V): AC100(50/60Hz), AC100(50/60Hz), Power Consumption (W): 120, 120, Revolution (min-1[r.p.m]): 2300, 2300, Blows (min-1 [times/minute]): 3000, 3000, Main Part Dimension (mm): 240x190x70, 240x190x70, Body Weight (g): 1400, 1400, Clamping Capability (High Tensile Bolt): M4-M8, M4-M8, Clamping Capability (Ordinary Bolt): M4-M10, M4-M10, Power Cord (m): 5(VCTFx2x0.75mm2), 5(VCTFx2x0.75mm2), Maximum Tightening Torque (N m): 120, 120, Insulation Method: Double insulation system, Power Supply Cord Type (mm2 x Number of Cores x m): VCTF0.75x2x5, VCTF0.75x2x5, Rated Usage Time (min): 30, 30, Tightening Capacity (Thread courses)(mm): phi4.2x75, Phi4.2x75
Category Impact Drivers
AC100V/400W electric impact driver
ESCO
-
ESCO Part Number: EA813DG-8B, Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Impact Drivers

1