Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Impact Drivers

Sort by:
Showing 1 - 6 of 6 Results
Show: 30 60 90
VIEW: Grid View List View
AC100V/180W electric impact driver
ESCO
189.99 SGD
ADD TO CART
ESCO Part Number: EA813DG-7A, Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Impact Drivers
Code formula EVO impact driver
BLACK&DECKER
129.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Impact Drivers
AC Impact Driver
SHINKO
-
Accessories: Bit No.1x65mm, bit No.2x65mm, Specification: Forward and reverse rotation, continuously variable transmission, Weight (kg): 1.3, Cycle(Hz): 50/60, Current (A): 2.5, Power (V): Single-phase 100, Power Consumption (W): 230, Revolution (min-1[r.p.m]): 0 to 2200, Cord Length (m): 5, Screw Fastening Capacity (mm) Small Screws: M4 to M10, Maximum Tightening Torque (N m): 120, Screw-Fastening Capacity (mm) Bolt: M6 to M12, Screw Fastening Capacity (mm) High-Strength Bolt: M5 to M10, Number of Blows (min-1): 0 to 2900
Category Impact Drivers
AC100V/400W electric impact driver
ESCO
-
ESCO Part Number: EA813DG-8B, Caution: *This product is manufactured in Japanese standards. Please check the specification before you order.
Category Impact Drivers
AC Impact Driver
E-Value
5.00(2)
-
Current (A): 1.5, 1.5, Power (V): AC100(50/60Hz), AC100(50/60Hz), Power Consumption (W): 120, 120, Revolution (min-1[r.p.m]): 2300, 2300, Blows (min-1 [times/minute]): 3000, 3000, Main Part Dimension (mm): 240x190x70, 240x190x70, Body Weight (g): 1400, 1400, Clamping Capability (High Tensile Bolt): M4-M8, M4-M8, Clamping Capability (Ordinary Bolt): M4-M10, M4-M10, Power Cord (m): 5(VCTFx2x0.75mm2), 5(VCTFx2x0.75mm2), Maximum Tightening Torque (N m): 120, 120, Insulation Method: Double insulation system, Power Supply Cord Type (mm2 x Number of Cores x m): VCTF0.75x2x5, VCTF0.75x2x5, Rated Usage Time (min): 30, 30, Tightening Capacity (Thread courses)(mm): phi4.2x75, Phi4.2x75
Category Impact Drivers
Variable Speed AC Impact Driver
EARTH MAN
5.00(1)
-
Description: Impact mechanism powerful! Maximum torque about 92N m continuously variable transmission forward rotation, reverse rotation and can be switched to tighten hit, Application: Tightening and loosening of screw, bolt, and nut. Drilling wood and resin., Accessories: Bit tip 6.35mm hexagon axis double-ended bit + NO.2 (65mm) x2 this exchange for carbon brush, Weight (kg): About 1.4, Current (A): 1.4, Power (V): AC100(50/60Hz), Power Consumption (W): 120, Revolution (min-1[r.p.m]): About 0 - 2400, Maximum Torque (N m): -, Dimensions (Length L x Width W x Height H) (mm): 186x72x218, Blows (min-1 [times/minute]): About 0 - 3100, Cord Length (m): About 5, Capacity (mm) Wood Screw: phi3.5 - 9, Ability (mm) Ordinary Bolt: M6 - M12, Ability (mm) High Strength Bolts: M5 - M10, Ab...
Category Impact Drivers

1