Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Thermometer

Sort by:
Showing 1 - 30 of 355 Results
Show: 30 60 90
VIEW: Grid View List View
Handy Type  Thermometer
RKC Instrument
4.00(2)
299.90 SGD
ADD TO CART
Accessories: 2 AA batteries, strap, Two AA batteries, strap, Weight (g): About 140 (including battery), About 140(battery included), Power: AA alkaline batteries (LR6) 2 This, Two AA alkaline dry cells (LR6), Measurment Range (deg C): -200-1200, -200 - 1200, Display: Liquid crystal display, Liquid crystal display, Input: K(JIS/IEC), K(JIS/IEC), Ambient Temperature: 0 over 50 degree C, 0-50 deg C, Dimensions (Vetical x Horizontal x Thickness) (mm): 145x52x25, 145x52x25, Pricision (deg C): + / Over (0.2% of indicated value + 1digit) or + / - 2 within (the value of whichever is greater) * over 100 or less is + / - 4 within, +/- (Values of 0.2% + 1 digit) or +/- 2 within (any larger value) * below-100 +/- 4 within, Functions: Peak hold / bottom hold measurements hold burnout (sensor disconnect...
Category Thermometer > Digital thermometer
Digital Indoor And Outdoor Thermometer
Osaka Spirit
22.99 SGD
ADD TO CART
Accessories: (AAA type dry cell x one piece) stand with a battery and magnet, Specification: With the hook hole for wall tapestries, Main Part Dimension (mm): [Y]115x52x17, Temperature Measurement Range (deg C): indoor: -5-50 outdoor: -20 - 70, Pricision (deg C): 0 To 40 degree c: +/- 1.0/0 to 40 degree c other than: +/- 2.0, Sensor Cable Length(m): 2 (outdoor type)
Category Thermometer > Digital thermometer
Digital Thermometer
AS ONE
5.00(1)
289.90 SGD
ADD TO CART
Accessories: Test battery (006P, 9V), holster case, (006P, 9V), holster case battery for tests, Dimension (mm): 64x160x26 (body), 74x170x39 (with holster case), 64 x 160 x 26 (body), 74 x 170 x 39 (holster case), Weight (g): About 300 (body), 430 (with holster case), About 300 (body), 430 (holster case), Power: 006P (9V) battery x1 (not included), One 006P (9V) battery x (sold separately), Measurment Range (deg C): -50-+1300, -50 to +1300, Sensor Type: K thermocouple (sold separately), K thermocouple (sold separately), Display: 4-digit LCD display, up to 9999 display, 4-digit LCD display, up to 9999 display, Measurement Pricision: + / Over (0.3% + 1 degree C) / 1000 degree C, +/- (0.3% +1 deg C) / 1000 deg C, Resolution (deg C): 0.1 / 1 (selected by switch), (Selected by switch) 0.1 / 1,...
Category Thermometer > Digital thermometer
Outdoor Thermometer
ESCO
5.00(1)
5.19 SGD
ADD TO CART
ESCO Part Number: EA728GH-10, Material: plastic, Plastic, Dimension (mm): 75x75, 75x75, Measurment Range (deg C): Over 50 over +50 (attached to the outside of the window glass, see than the room), (Was attached to the outside of the window glass, see from the room) +50 -50 -, Type of display Temperature: analog, Thermometer Type: Glass stuck
Category Thermometer > Analog thermometer
For Indoor / Outdoor Thermometer
DRETEC
4.12(8)
29.99 SGD
ADD TO CART
Accessories: AAA battery x1, Specification: With Stand , With Magnet , With the hook hole for wall tapestries, Color: White, Material (Body): ABS resin, Weight (g): 91, Dimensions (Vetical x Horizontal x Thickness) (mm): 84x73x16, Functions: Automatic memory of the maximum / minimum temperature , Screen Display Dimensions (mm): 62x40, Measuring Temperature Range (degree C): Indoor -10 to 50 Outdoor -20-70, Sensor Cable Length (m): 3 (Indoor sensors), Purpose: For temperature management of gardening, refrigerator and water tank, For temperature management of gardening, refrigerator and water tank
Category Thermometer > Digital thermometer
Digital Thermometer
CUSTOM
5.00(1)
58.99 SGD
ADD TO CART
Accessories: Probe cap, instruction manual, Probe cap, instruction manual, TGK Product Number: 219-70-23-79, 219-70-23-79, Weight (g): About 94 (including battery), About94 (battery included), Power: Single 4 (1.5V) x1 or battery, AAA (1.5V) battery x 1, Probe: phi3.5x115mm, phi3.5 X 115 m , Dimensions (Width W x Height H x Depth D) (mm): 65x100x18, 65x100x18, Sensor: Thermistor, Thermistor, Resolution Capability: 0.1 ℃ (-20 ℃ - + 150 ℃), 1 ℃ (other than the left), 0.1deg C(-20deg C?+150deg C), 1deg C (other than those listed on left), Temperature Measurement Range (deg C): -50-+150, -50 - +150, Sampling: 1 times / sec, 1 time/second, Operating Temperature and Humidity Range: -5- + 50 ℃, 80% RH or less (without condensation), -5 to +50deg C, 80%RH or less (However, no condensation), Stora...
Category Thermometer > Digital thermometer
Thermometer
A&D
4.67(3)
49.99 SGD
ADD TO CART
Accessories: Batteries, instruction manual, probe cap, TRUSCO Part Number: 114-1775, Dimension (mm): 58x107x18, Weight (g): About 80, Power: One AAA dry cell battery, Measurment Range (deg C): -50 - 260, Sensor: Thermistor, Resolution Capability: 0.1deg C(-20 to 200deg C), Pricision (deg C): +/-1 (0 to 60degreeC), Measurement Interval (seconds): 10 seconds / 2 seconds switchable
Category Thermometer > Digital thermometer
Digital Thermometer
Yokogawa Test & Measurement
3.00(1)
259.90 - 399.90 SGD
Display Part: LCD
Category Thermometer > Digital thermometer
Surface Magnetic Bimetal Thermometer 0 to 400 deg C
SATO KEIRYOKI MFG
149.90 SGD
ADD TO CART
Material: Glass (transparent plate) / Bs chrome plating (case), Dimension (mm): (removed from the case back center) phi25x7mm, Measurment Range (deg C): 0 - 400, Case Diameter (phi mm): phi64xt16
Category Thermometer > Analog thermometer
Non Dispersive Infra Red Type Key Holder Thermometer
FUSO
119.90 SGD
ADD TO CART
Set Contents: Body, LR44 button battery x2, instruction manual (warranty), Body, LR44 button batteries x2, manual (warranty), Dimension (mm): phi.13x65, phi13x65, Weight (g): 60, 60, Power: LR44 button battery x2, LR44 button battery x2, Measurment Range (deg C): -33-+250, -33 - +250, Pricision: + / Over 2.5% rdg or 2.5 larger degree C, +/-the larger of 2.5deg C or rdg 2.5%, Resolution (deg C): 0.2(-9.9-+199.9), 0.2(-9.9 - +199.9), Functions: Low battery display, Low battery indicator, Response Time (seconds): 1, 1, Emissivity: 0.95sigma (fixed), 0.95Σ (fixed), Type of display Temperature: Digital, Focal Length: 0.042361111111, 4.23611111111111E-02, Thermometer Type: Key holder type
Category Thermometer > Digital thermometer
+10/+400degree C,  Surface Thermometer with magnet
ESCO
5.00(2)
98.99 SGD
ADD TO CART
ESCO Part Number: EA722Y-400, Material: aluminum, Aluminum, Weight (g): 43, 43, Pricision (%): +/-2, +/-2, Outer Diameter (mm): 50, 50, Type of display Temperature: analog, Thermometer Type: Magnetic
Category Thermometer > Analog thermometer
Waterproof Digital Thermometer
CUSTOM
4.67(3)
64.99 SGD
Material: (Probe) SUS304, (Probe) SUS304, Power: x1 or LR-44 (1.5V) button battery, X1 unit LR-44 (1.5V) button battery, Measurment Range (deg C): -40-+250, -40 to +250, Sensor Type: Thermistor, Thermistor, Measurement Pricision: (+/- 1 ℃) -10.0- + 100.0 ℃, (+/- 2 ℃) -30.0--10.1 ℃, + 100.1- + 200.0 ℃, (+/- 3 ℃) -40.0--30.1 ℃, + 200.1- + 250.0 ℃, (+/-1deg C)-10.0 to +100.0deg C, (+/-2deg C)-30.0 to -10.1deg C, +100.1 to +200.0deg C, (+/-3deg C)-40.0 to -30.1deg C, +200.1 to +250.0deg C, Resolution (deg C): 0.1, 0.1, Functions: Data hold, maximum / minimum value memory, Data hold, maximum / minimum memory, Sampling: 1 times / sec, 1 times / sec, Type of display Temperature: Digital, Thermometer Type: Pen-type
Category Thermometer > Digital thermometer
Digital Thermometer
CUSTOM
3.50(2)
59.99 SGD
ADD TO CART
Accessories: Probe cap / manual, Probe cap, instruction manual, TGK Product Number: 219-70-24-66, 219-70-24-66, TRUSCO Part Number: 213-6414, 213-6414, Material: Temperature sensing part: stainless steel code section: manufactured by PVC, Temperature sensing part: stainless steel code part: PVC made, Weight (g): Approximately 102 (battery, including probe), (Battery, including probe) about 102, Outside Dimension (mm): 64x18x106, 64x18x106, Power: AAA battery (1.5V) 1 piece, (1.5V) 1 pcs AAA battery, Measurment Range (deg C): -50-+150, -50 to +150, Sensor Type: Thermistor, Thermistor, Display: ℃ / degreeF, MAX / MIN, deg C / degree F, MAX / MIN, Measurement Pricision: +/- 1 ℃ (-20- + 100 ℃) +/- 2 ℃ (-20- + 100 non-℃), +/- 1 deg C (-20 to +100 deg C) +/- 2 deg C (-20 to +100 deg C except), R...
Category Thermometer > Digital thermometer
Digital Thermistor Thermometer
CUSTOM
3.67(3)
37.99 SGD
ADD TO CART
Accessories: Battery (LR-44 1.5V) x1 manual, Battery (LR-44 1.5V) x1 operation manual, TRUSCO Part Number: 403-1261, 403-1261, Weight (g): About fifty, About 50, Power: LR-44 (1.5V) button one battery, One LR-44 (1.5V) button cell, Measurment Range (deg C): -10- + 60 (IN) -50- + 70 (OUT), -10 - +60 (IN) -50 - +70 (OUT), Measurement Pricision: +/- 1 ℃, +/-1 deg C, Dimensions (Width W x Height H x Depth D) (mm): 53x39x15, 53x39x15, Sensor: Thermistor / external probe, code length of about 2.5m, Thermistors / external probe, cable length 2.5 m, Resolution (deg C): 0.1, 0.1, Sampling: Once / 5sec, 1 time/5 seconds, Operating Temperature and Humidity Range: 0- + 50 ℃, less than 80% RH, 0 to +50 deg C and below 80%RH, Storage Temperature/Humidity Range: -20- + 60 ℃, less than 70% RH, -20 to +60...
Category Thermometer > Digital thermometer
Waterproof Thermocouple Thermometer
CUSTOM
4.00(4)
64.99 SGD
ADD TO CART
Specification: Container protection grade: IP65, Container protection class: IP65, TRUSCO Part Number: 421-2894, Material: ABS resin, sensor: Stainless steel (SUS304), ABS resin, Sensor: stainless steel (SUS304), Weight (g): 50, 50, Power: Coin-type lithium battery (CR2032) x1 pieces (sold separately), (CR2032) x1 or coin-type lithium batteries (sold separately), Measurement Pricision: +/- 0.8 ℃ or +/- 0.8% larger rdg (-40- + 150 ℃) +/- 2 ℃ (+ 151- + 250 ℃) +/- 3 ℃ (+ 251 ℃ - + 350 ℃), +/-0.8deg C or greater of rdg +/-0.8% (-40 - +150 deg C) +/-2deg C (+151 - +250 deg C) +/-3deg C (+251 deg C - +350 deg C), Resolution Capability: 0.1 ℃ (-9.9- + 199.9 ℃) 1 ℃ (other than the left), 0.1deg C (-9.9 - +199.9 deg C) 1deg C (value other than those listed), Temperature Measurement Range (deg C): -...
Category Thermometer > Digital thermometer
Digital Thermometer Pc-9400
SATO KEIRYOKI MFG
5.00(2)
64.99 SGD
ADD TO CART
Weight (g): About 130, Measurment Range (deg C): -10 - 110, Measurement Pricision: +/- 1 degree C (35 to 75 degree c, others are +/- 2 degree c), Dimensions (Width W x Height H x Depth D) (mm): 66x107x20, Sensor: Only waterproof stainless steel pipe diameter phi3.5 x L94mm cable about 1m length
Category Thermometer > Digital thermometer
Digital Thermometer
CUSTOM
5.00(1)
149.90 SGD
Accessories: Soft case, instruction manual, Soft case, instruction manual, Weight (g): About 190, About190, Measurment Range (deg C): -50-+1300, -50 to +1300, Sensor Type: K thermocouple, K thermocouple, Dimensions (Width W x Height H x Depth D) (mm): 71x148x36, 71x148x36, Sampling Period: 2 times / sec, 2 times / second, Type of display Temperature: Digital, 2014 TRUSCO Published Page: 1-0987, 2015 Trusco Published Pages: 1 1061, Thermometer Type: Handy type
Category Thermometer > Digital thermometer
Pen Type Thermometer CT-422WR
CUSTOM
4.75(4)
74.99 SGD
ADD TO CART
TGK Product Number: 219-70-25-16, 219-70-25-16, TRUSCO Part Number: 368-9310, 368-9310, Weight (g): About 40g (including battery), About 40g (including batteries), Outside Dimension (mm): (Display unit) phi47x17 (body total length) 360, (Display unit) phi47 x 17 (body full length) 360, Measurment Range (deg C): -10-+220, -10 to +220, Pricision: +/- 1 ℃ (-10- + 120 ℃), + / - 2 ℃ (+ 121- + 180 ℃), + / - 3 ℃ (+ 181- + 220 ℃), +/- 1 deg C (-10 - +120 deg C), +/- 2 deg C (+121 - +180 deg C), +/- 3 deg C (+181 - +220 deg C), Sensor: Thermistor, Thermistor, Resolution Capability: 0.1 ℃ (-10-1999 ℃) 1 ℃ (other than the left), 0.1 deg C (-10 - 1999 deg C) 1 deg C (value other than those listed), Sensor Dimensions (mm): phi35x290, Phi35x290, Batteries: LR-44 alkaline button battery (15V) 1 piece, LR...
Category Thermometer > Digital thermometer
Waterproof Digital Thermometer
CUSTOM
4.25(4)
46.99 SGD
ADD TO CART
Specification: Container protection grade: IP65, Container protection class: IP65, TRUSCO Part Number: 403-1270, 403-1270, Set Contents: Manual, probe cap, Instruction manual, probe cap, instruction manual, probe cap, Material: Body: ABS resin, sensor: Stainless steel (SUS304), Body: ABS resin, Sensor: stainless steel (SUS304), Weight (g): 17, 17, Power: Button-type alkaline batteries (LR44) x1 pieces (sold separately), (LR44) x1 or button-type alkaline batteries (not included), Measurment Range (deg C): -50-300, -50 to 300, Measurement Pricision: +/- 1 ℃ (-30- + 150 ℃), + / - 2 ℃ (other than the left), + /-1deg C (-30 to +150 deg C), + /-2deg C (value other than those listed), Resolution Capability: 0.1 ℃ (-19.9- + 199.9 ℃), 1 ℃ (other than the left), 0.1deg C (-19.9 to +199.9 deg C), 1de...
Category Thermometer > Digital thermometer
Waterproof Thermometer
TRUSCO
4.67(6)
169.90 SGD
ADD TO CART
Material: Body: ABS resin, Sensor: stainless steel (SUS304), Weight (g): 185, Power: X2 pcs AAA batteries (not included), Measurement Pricision: +/-1deg C(-30 to 150deg C), Temperature Display: (Minimum) 0.1/1deg C, 2014 TRUSCO Published Page: 1-0983, Purpose: Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment.
Category Thermometer > Digital thermometer
Wooden Base Thermometer
SATO KEIRYOKI MFG
7.59 SGD
ADD TO CART
TGK Product Number: 359-88-21-06, Weight (g): About 55, Measurment Range (deg C): -30-50, Dimensions (Width W x Height H x Depth D) (mm): 43x252x18, Minimum Scale Value: + / Over 1 degree C
Category Thermometer
Drip-Proof Pen Type Thermometer
TRUSCO
4.50(2)
43.99 SGD
ADD TO CART
TRUSCO Part Number: 301-8873, Weight (g): 32, Power: One button-type battery (SR1130) x (sold separately), Dimensions (Width W x Depth D x Height H) (mm): 47x17x177, Temperature Display: (Minimum) 0.1 deg C, Measuring Temperature Range (degree C): -50 to 150, Probe Length (mm): 3.5x117
Category Thermometer > Digital thermometer
Thermometer sensor extension cable (for voice chairman)
T&D
5.00(1)
32.99 SGD
ADD TO CART
Specification: 3m extension cable for temperature sensor, Extended 3m cable for temperature sensor, Heat-Resistant Temperature (deg C): 25-60, 25 - 60, AS ONE Part Number: 6-8030-16, 6-8030-16, Adaptation: For TR over 71UI, For TR-71UI, Caution: Cannot be used for TR-3110, Cannot be used for TR-3110, Cannot be used for TR-3110, Cannot be used for TR-3110
Category Thermometer > Parts, Options
Waterproof Digital Thermometer with Memory Function
SATO KEIRYOKI MFG
1.00(1)
359.90 - 489.90 SGD
Weight (g): (Including battery) about 200, Power: AC adapter (LR03) or four AAA manganese batteries (MC-AD06150-1) sold separately, Measurement Pricision: Thermistor body accuracy +/-0.2deg C, sensor accuracy +/-(0.1% rdg +0.2) deg C/0.0 - 150.0deg C, +/-(0.2% rdg +0.4) deg C/-30.0 - 0.1, 100.1 - 199.9deg C, Dimensions (Width W x Height H x Depth D) (mm): 66x175x25, Functions: MAX (maximum) MIN (minimum) HOLD (data hold) REL (amount of change), REC (memory) TIME (clock), alarm setting with, Display Range (deg C): Th (thermistor): -30.0 - 199.9deg C, thermocouple (SK): -99.9 - 1250
Category Thermometer > Digital thermometer
Handheld Digital Thermometer
CHINO
339.90 SGD
ADD TO CART
TRUSCO Part Number: 337-6958, Weight (g): 250, Power: AA batteries x2 this (included), Dimensions (Width W x Depth D x Height H) (mm): 76x36.3x164, Temperature Display: (Min) 0.1 / 1 degree C, Measuring Temperature Range (degree C): -200-1370, Type of display Temperature: Digital, 2015 Trusco Published Pages: 1 1058, Thermometer Type: Handy type
Category Thermometer > Digital thermometer
Weather Pal Thermohygrometer
Tokyo Glass Kikai (TGK)
4.00(1)
96.99 SGD
ADD TO CART
TGK Product Number: 109-88-08-01, Temperature Measurement Range (deg C): Over 20 over +40, Humidity Measurement Range (%): 10-90, Type of display Temperature: analog, Thermometer Type: Wall hanging
Category Thermometer > Analog thermometer
-20/+ 250  degree C,  Surface Thermometer with magnet
ESCO
98.99 SGD
ADD TO CART
ESCO Part Number: EA722Y-250, Material: aluminum, Aluminum, Weight (g): 43, 43, Pricision (%): +/-2, +/-2, Outer Diameter (mm): 50, 50, Type of display Temperature: analog, Thermometer Type: Magnetic
Category Thermometer > Analog thermometer
Surface Thermometer with Back Face Magnet
ESCO
98.99 SGD
ADD TO CART
ESCO Part Number: EA722Y-70, Type of display Temperature: analog, Thermometer Type: Magnetic
Category Thermometer > Analog thermometer
Spot Check Surface Thermometer
ESCO
109.90 SGD
ADD TO CART
ESCO Part Number: EA722YB-400
Category Thermometer > Analog thermometer
Spot Check Surface Thermometer
ESCO
109.90 SGD
ADD TO CART
ESCO Part Number: EA722YB-250
Category Thermometer > Analog thermometer

1 2 3 4 5 6 7 8 9 10 ...12 Next