Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Thermometer

Sort by:
Showing 1 - 30 of 355 Results
Show: 30 60 90
VIEW: Grid View List View
Handy Type  Thermometer
RKC Instrument
4.00(2)
299.90 SGD
ADD TO CART
Accessories: 2 AA batteries, strap, Two AA batteries, strap, Weight (g): About 140 (including battery), About 140(battery included), Power: AA alkaline batteries (LR6) 2 This, Two AA alkaline dry cells (LR6), Measurment Range (deg C): -200-1200, -200 - 1200, Display: Liquid crystal display, Liquid crystal display, Input: K(JIS/IEC), K(JIS/IEC), Ambient Temperature: 0 over 50 degree C, 0-50 deg C, Dimensions (Vetical x Horizontal x Thickness) (mm): 145x52x25, 145x52x25, Pricision (deg C): + / Over (0.2% of indicated value + 1digit) or + / - 2 within (the value of whichever is greater) * over 100 or less is + / - 4 within, +/- (Values of 0.2% + 1 digit) or +/- 2 within (any larger value) * below-100 +/- 4 within, Functions: Peak hold / bottom hold measurements hold burnout (sensor disconnect...
Category Thermometer > Digital thermometer
Digital Indoor And Outdoor Thermometer
Osaka Spirit
22.99 SGD
ADD TO CART
Accessories: (AAA type dry cell x one piece) stand with a battery and magnet, Specification: With the hook hole for wall tapestries, Main Part Dimension (mm): [Y]115x52x17, Temperature Measurement Range (deg C): indoor: -5-50 outdoor: -20 - 70, Pricision (deg C): 0 To 40 degree c: +/- 1.0/0 to 40 degree c other than: +/- 2.0, Sensor Cable Length(m): 2 (outdoor type)
Category Thermometer > Digital thermometer
Digital Thermometer
AS ONE
5.00(1)
289.90 SGD
ADD TO CART
Accessories: Test battery (006P, 9V), holster case, (006P, 9V), holster case battery for tests, Dimension (mm): 64x160x26 (body), 74x170x39 (with holster case), 64 x 160 x 26 (body), 74 x 170 x 39 (holster case), Weight (g): About 300 (body), 430 (with holster case), About 300 (body), 430 (holster case), Power: 006P (9V) battery x1 (not included), One 006P (9V) battery x (sold separately), Measurment Range (deg C): -50-+1300, -50 to +1300, Sensor Type: K thermocouple (sold separately), K thermocouple (sold separately), Display: 4-digit LCD display, up to 9999 display, 4-digit LCD display, up to 9999 display, Measurement Pricision: + / Over (0.3% + 1 degree C) / 1000 degree C, +/- (0.3% +1 deg C) / 1000 deg C, Resolution (deg C): 0.1 / 1 (selected by switch), (Selected by switch) 0.1 / 1,...
Category Thermometer > Digital thermometer
Outdoor Thermometer
ESCO
5.00(1)
5.19 SGD
ADD TO CART
ESCO Part Number: EA728GH-10, Material: plastic, Plastic, Dimension (mm): 75x75, 75x75, Measurment Range (deg C): Over 50 over +50 (attached to the outside of the window glass, see than the room), (Was attached to the outside of the window glass, see from the room) +50 -50 -, Type of display Temperature: analog, Thermometer Type: Glass stuck
Category Thermometer > Analog thermometer
For Indoor / Outdoor Thermometer
DRETEC
4.12(8)
29.99 SGD
ADD TO CART
Accessories: AAA battery x1, Specification: With Stand , With Magnet , With the hook hole for wall tapestries, Color: White, Material (Body): ABS resin, Weight (g): 91, Dimensions (Vetical x Horizontal x Thickness) (mm): 84x73x16, Functions: Automatic memory of the maximum / minimum temperature , Screen Display Dimensions (mm): 62x40, Measuring Temperature Range (degree C): Indoor -10 to 50 Outdoor -20-70, Sensor Cable Length (m): 3 (Indoor sensors), Purpose: For temperature management of gardening, refrigerator and water tank, For temperature management of gardening, refrigerator and water tank
Category Thermometer > Digital thermometer
Thermometer
A&D
4.67(3)
49.99 SGD
ADD TO CART
Accessories: Batteries, instruction manual, probe cap, TRUSCO Part Number: 114-1775, Dimension (mm): 58x107x18, Weight (g): About 80, Power: One AAA dry cell battery, Measurment Range (deg C): -50 - 260, Sensor: Thermistor, Resolution Capability: 0.1deg C(-20 to 200deg C), Pricision (deg C): +/-1 (0 to 60degreeC), Measurement Interval (seconds): 10 seconds / 2 seconds switchable
Category Thermometer > Digital thermometer
Digital Thermometer
CUSTOM
5.00(1)
58.99 SGD
ADD TO CART
Accessories: Probe cap, instruction manual, Probe cap, instruction manual, TGK Product Number: 219-70-23-79, 219-70-23-79, Weight (g): About 94 (including battery), About94 (battery included), Power: Single 4 (1.5V) x1 or battery, AAA (1.5V) battery x 1, Probe: phi3.5x115mm, phi3.5 X 115 m , Dimensions (Width W x Height H x Depth D) (mm): 65x100x18, 65x100x18, Sensor: Thermistor, Thermistor, Resolution Capability: 0.1 ℃ (-20 ℃ - + 150 ℃), 1 ℃ (other than the left), 0.1deg C(-20deg C?+150deg C), 1deg C (other than those listed on left), Temperature Measurement Range (deg C): -50-+150, -50 - +150, Sampling: 1 times / sec, 1 time/second, Operating Temperature and Humidity Range: -5- + 50 ℃, 80% RH or less (without condensation), -5 to +50deg C, 80%RH or less (However, no condensation), Stora...
Category Thermometer > Digital thermometer
Digital Thermometer
Yokogawa Test & Measurement
3.00(1)
259.90 - 399.90 SGD
Display Part: LCD
Category Thermometer > Digital thermometer
Surface Magnetic Bimetal Thermometer 0 to 400 deg C
SATO KEIRYOKI MFG
149.90 SGD
ADD TO CART
Material: Glass (transparent plate) / Bs chrome plating (case), Dimension (mm): (removed from the case back center) phi25x7mm, Measurment Range (deg C): 0 - 400, Case Diameter (phi mm): phi64xt16
Category Thermometer > Analog thermometer
Non Dispersive Infra Red Type Key Holder Thermometer
FUSO
119.90 SGD
ADD TO CART
Set Contents: Body, LR44 button battery x2, instruction manual (warranty), Body, LR44 button batteries x2, manual (warranty), Dimension (mm): phi.13x65, phi13x65, Weight (g): 60, 60, Power: LR44 button battery x2, LR44 button battery x2, Measurment Range (deg C): -33-+250, -33 - +250, Pricision: + / Over 2.5% rdg or 2.5 larger degree C, +/-the larger of 2.5deg C or rdg 2.5%, Resolution (deg C): 0.2(-9.9-+199.9), 0.2(-9.9 - +199.9), Functions: Low battery display, Low battery indicator, Response Time (seconds): 1, 1, Emissivity: 0.95sigma (fixed), 0.95Σ (fixed), Type of display Temperature: Digital, Focal Length: 0.042361111111, 4.23611111111111E-02, Thermometer Type: Key holder type
Category Thermometer > Digital thermometer
Waterproof Digital Thermometer
CUSTOM
4.67(3)
64.99 SGD
Material: (Probe) SUS304, (Probe) SUS304, Power: x1 or LR-44 (1.5V) button battery, X1 unit LR-44 (1.5V) button battery, Measurment Range (deg C): -40-+250, -40 to +250, Sensor Type: Thermistor, Thermistor, Measurement Pricision: (+/- 1 ℃) -10.0- + 100.0 ℃, (+/- 2 ℃) -30.0--10.1 ℃, + 100.1- + 200.0 ℃, (+/- 3 ℃) -40.0--30.1 ℃, + 200.1- + 250.0 ℃, (+/-1deg C)-10.0 to +100.0deg C, (+/-2deg C)-30.0 to -10.1deg C, +100.1 to +200.0deg C, (+/-3deg C)-40.0 to -30.1deg C, +200.1 to +250.0deg C, Resolution (deg C): 0.1, 0.1, Functions: Data hold, maximum / minimum value memory, Data hold, maximum / minimum memory, Sampling: 1 times / sec, 1 times / sec, Type of display Temperature: Digital, Thermometer Type: Pen-type
Category Thermometer > Digital thermometer
+10/+400degree C,  Surface Thermometer with magnet
ESCO
5.00(2)
98.99 SGD
ADD TO CART
ESCO Part Number: EA722Y-400, Material: aluminum, Aluminum, Weight (g): 43, 43, Pricision (%): +/-2, +/-2, Outer Diameter (mm): 50, 50, Type of display Temperature: analog, Thermometer Type: Magnetic
Category Thermometer > Analog thermometer
Digital Thermometer
CUSTOM
3.50(2)
59.99 SGD
ADD TO CART
Accessories: Probe cap / manual, Probe cap, instruction manual, TGK Product Number: 219-70-24-66, 219-70-24-66, TRUSCO Part Number: 213-6414, 213-6414, Material: Temperature sensing part: stainless steel code section: manufactured by PVC, Temperature sensing part: stainless steel code part: PVC made, Weight (g): Approximately 102 (battery, including probe), (Battery, including probe) about 102, Outside Dimension (mm): 64x18x106, 64x18x106, Power: AAA battery (1.5V) 1 piece, (1.5V) 1 pcs AAA battery, Measurment Range (deg C): -50-+150, -50 to +150, Sensor Type: Thermistor, Thermistor, Display: ℃ / degreeF, MAX / MIN, deg C / degree F, MAX / MIN, Measurement Pricision: +/- 1 ℃ (-20- + 100 ℃) +/- 2 ℃ (-20- + 100 non-℃), +/- 1 deg C (-20 to +100 deg C) +/- 2 deg C (-20 to +100 deg C except), R...
Category Thermometer > Digital thermometer
Digital Thermistor Thermometer
CUSTOM
4.00(4)
37.99 SGD
ADD TO CART
Accessories: Battery (LR-44 1.5V) x1 manual, Battery (LR-44 1.5V) x1 operation manual, TRUSCO Part Number: 403-1261, 403-1261, Weight (g): About fifty, About 50, Power: LR-44 (1.5V) button one battery, One LR-44 (1.5V) button cell, Measurment Range (deg C): -10- + 60 (IN) -50- + 70 (OUT), -10 - +60 (IN) -50 - +70 (OUT), Measurement Pricision: +/- 1 ℃, +/-1 deg C, Dimensions (Width W x Height H x Depth D) (mm): 53x39x15, 53x39x15, Sensor: Thermistor / external probe, code length of about 2.5m, Thermistors / external probe, cable length 2.5 m, Resolution (deg C): 0.1, 0.1, Sampling: Once / 5sec, 1 time/5 seconds, Operating Temperature and Humidity Range: 0- + 50 ℃, less than 80% RH, 0 to +50 deg C and below 80%RH, Storage Temperature/Humidity Range: -20- + 60 ℃, less than 70% RH, -20 to +60...
Category Thermometer > Digital thermometer
Waterproof Thermocouple Thermometer
CUSTOM
4.00(4)
64.99 SGD
ADD TO CART
Specification: Container protection grade: IP65, Container protection class: IP65, TRUSCO Part Number: 421-2894, Material: ABS resin, sensor: Stainless steel (SUS304), ABS resin, Sensor: stainless steel (SUS304), Weight (g): 50, 50, Power: Coin-type lithium battery (CR2032) x1 pieces (sold separately), (CR2032) x1 or coin-type lithium batteries (sold separately), Measurement Pricision: +/- 0.8 ℃ or +/- 0.8% larger rdg (-40- + 150 ℃) +/- 2 ℃ (+ 151- + 250 ℃) +/- 3 ℃ (+ 251 ℃ - + 350 ℃), +/-0.8deg C or greater of rdg +/-0.8% (-40 - +150 deg C) +/-2deg C (+151 - +250 deg C) +/-3deg C (+251 deg C - +350 deg C), Resolution Capability: 0.1 ℃ (-9.9- + 199.9 ℃) 1 ℃ (other than the left), 0.1deg C (-9.9 - +199.9 deg C) 1deg C (value other than those listed), Temperature Measurement Range (deg C): -...
Category Thermometer > Digital thermometer
Digital Thermometer
CUSTOM
5.00(1)
149.90 SGD
Accessories: Soft case, instruction manual, Soft case, instruction manual, Weight (g): About 190, About190, Measurment Range (deg C): -50-+1300, -50 to +1300, Sensor Type: K thermocouple, K thermocouple, Dimensions (Width W x Height H x Depth D) (mm): 71x148x36, 71x148x36, Sampling Period: 2 times / sec, 2 times / second, Type of display Temperature: Digital, 2014 TRUSCO Published Page: 1-0987, 2015 Trusco Published Pages: 1 1061, Thermometer Type: Handy type
Category Thermometer > Digital thermometer
Pen Type Thermometer CT-422WR
CUSTOM
4.75(4)
74.99 SGD
ADD TO CART
TGK Product Number: 219-70-25-16, 219-70-25-16, TRUSCO Part Number: 368-9310, 368-9310, Weight (g): About 40g (including battery), About 40g (including batteries), Outside Dimension (mm): (Display unit) phi47x17 (body total length) 360, (Display unit) phi47 x 17 (body full length) 360, Measurment Range (deg C): -10-+220, -10 to +220, Pricision: +/- 1 ℃ (-10- + 120 ℃), + / - 2 ℃ (+ 121- + 180 ℃), + / - 3 ℃ (+ 181- + 220 ℃), +/- 1 deg C (-10 - +120 deg C), +/- 2 deg C (+121 - +180 deg C), +/- 3 deg C (+181 - +220 deg C), Sensor: Thermistor, Thermistor, Resolution Capability: 0.1 ℃ (-10-1999 ℃) 1 ℃ (other than the left), 0.1 deg C (-10 - 1999 deg C) 1 deg C (value other than those listed), Sensor Dimensions (mm): phi35x290, Phi35x290, Batteries: LR-44 alkaline button battery (15V) 1 piece, LR...
Category Thermometer > Digital thermometer
Waterproof Thermometer
TRUSCO
4.67(6)
169.90 SGD
ADD TO CART
Material: Body: ABS resin, Sensor: stainless steel (SUS304), Weight (g): 185, Power: X2 pcs AAA batteries (not included), Measurement Pricision: +/-1deg C(-30 to 150deg C), Temperature Display: (Minimum) 0.1/1deg C, 2014 TRUSCO Published Page: 1-0983, Purpose: Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment.
Category Thermometer > Digital thermometer
Waterproof Digital Thermometer
CUSTOM
4.25(4)
46.99 SGD
ADD TO CART
Specification: Container protection grade: IP65, Container protection class: IP65, TRUSCO Part Number: 403-1270, 403-1270, Set Contents: Manual, probe cap, Instruction manual, probe cap, instruction manual, probe cap, Material: Body: ABS resin, sensor: Stainless steel (SUS304), Body: ABS resin, Sensor: stainless steel (SUS304), Weight (g): 17, 17, Power: Button-type alkaline batteries (LR44) x1 pieces (sold separately), (LR44) x1 or button-type alkaline batteries (not included), Measurment Range (deg C): -50-300, -50 to 300, Measurement Pricision: +/- 1 ℃ (-30- + 150 ℃), + / - 2 ℃ (other than the left), + /-1deg C (-30 to +150 deg C), + /-2deg C (value other than those listed), Resolution Capability: 0.1 ℃ (-19.9- + 199.9 ℃), 1 ℃ (other than the left), 0.1deg C (-19.9 to +199.9 deg C), 1de...
Category Thermometer > Digital thermometer
Protector Tube for Thermometers
Tokyo Glass Kikai (TGK)
67.99 - 85.99 SGD
Foot Length (mm): 200
Category Thermometer > Parts, Options
Digital Thermometer
Mother Tool
439.90 SGD
ADD TO CART
Accessories: SD card (1G) k thermocouple sensor (TPK-01) x2 battery this manual soft case, Measuring Range: (Pt100ohm) 0.1deg C/-199 to 850deg C (k type) 0.1deg C/-50.1 to -100deg C/-50.0 to 999.9deg C, 1deg C/1000 to 1300deg C (J type) 0.1deg C / - 50.1 to -100deg C/-50.0 to 999.9deg C, 1deg C/1000 to 1150deg C (T type) 0.1deg C/-50.1 to -100deg C/-50.0 to 400, Weight (g): About489, Power: UM3, AAx6 this, (AC adapter sold separately) DC9V, Pricision: (Pt100ohm): + / - (0.4% +1 deg C) (k type / -50.1 to -100deg C): + / - (0.4% +1 deg C), (k type / -50.0 to 999.9deg C): + / - (0.4% +0.5 deg C), (k type / 1000 to 1300deg C): + / - (0.4% +1 deg C) (J type / -50.1 to -100deg C: + / - (0.4% +1 deg C), (J ty, Sensor: pT100ohm, K / J / T / R / E / R / S thermocouple, Resolution Capability: pt100o...
Category Thermometer > Digital thermometer
T Handle Food Thermometer
Testo
56.99 - 199.90 SGD
Category Thermometer > Digital thermometer
Digital Thermometer for Food
CHINO
389.90 SGD
ADD TO CART
Dimension (mm): 174x58x29, Measurment Range (deg C): -40-260, AS ONE Part Number: 2-5784-01, Type of display Temperature: Digital, Thermometer Type: Handy type
Category Thermometer > Digital thermometer
Drip Proof Pocket Thermometer
AS ONE
129.90 SGD
ADD TO CART
Measuring Range: Over 50 over + 250 degree C, Sensor: Thermistor, Cord Length (mm): 650 (sensor code), Sensor Dimensions (mm): phi.4.2x190, Data Memory: Maximum / minimum value memory and 10 data memory, AS ONE Part Number: 6-9736-02, Type of display Temperature: Digital, Thermometer Type: Handy type
Category Thermometer > Digital thermometer
Digital Thermometer
ESCO
449.90 SGD
ADD TO CART
ESCO Part Number: EA701CA, Weight (g): 180, Main Part Dimension (mm): 64(38)Wx170Hx26D, Measurement Pricision: + Over 1 degree C (L) + over 5 degree C (H), Temperature Display: LCD digital display, Measuring Range: Over 50 over 199.9 degree C, 200 over 1000 degree C 2 range, Battery: 9V (006P) continuous use time 80 hours, Operating Environment: Temperature +5 over 45 degree C relative humidity 20 over 85%, Type of display Temperature: Digital
Category Thermometer > Digital thermometer
Digital Thermometer
SATO KEIRYOKI MFG
5.00(1)
59.99 SGD
ADD TO CART
TRUSCO Part Number: 392-3754, Power: X1 AAA batteries (included), Minimum : (Temperature) 0.1deg C, Dimensions (Width W x Depth D x Height H) (mm): 98x20x108, Measuring Temperature Range (degree C): -5 to 50(-50 to 70), Sensor Cable Length (m): About3, 2014 TRUSCO Published Page: 1-0980, Purpose: Digital thermometer., Digital thermometer., Caution: Never put sensor part into liquid., Never put sensor part into liquid.
Category Thermometer > Digital thermometer
Waterproof Core Thermometer
CHINO
5.00(2)
96.99 SGD
ADD TO CART
TRUSCO Part Number: 392-4599, 392-4599, Material: (Sensor) SUS304, Weight (g): 60, 60, Operating Temperature Range (deg C): -10-50, -10-50, Protection Structure: IP67, IP67, Power: Type single-use built-in (about 2500 hours available), Minimum : (Temperature) 0.1 degC , Case Color: DIC G over 146 equivalent color, Dimensions (Width W x Depth D x Height H) (mm): 55x183x45, 55x183x45, Material (case): PBT, PBT, Sensor: K thermocouple, a metal protective tube type sensor tip shape: 60 deg pointed, Character Height (mm): 12, 12, Sensor Dimensions (mm): Phi3.2, tip 25 / Phi16, Materials (cap): ABS, ABS, Operating Humidity Range: 0 over 80% RH (non-condensing), Battery life (hours): More than 2500, Display Digit: 3(LCD), 3(LCD), Sensor Length: 130mm, 130mm, Cap Color: Transparency, Auto Power-...
Category Thermometer > Digital thermometer
Wooden Base Thermometer
SATO KEIRYOKI MFG
7.59 SGD
ADD TO CART
TGK Product Number: 359-88-21-06, Weight (g): About 55, Measurment Range (deg C): -30-50, Dimensions (Width W x Height H x Depth D) (mm): 43x252x18, Minimum Scale Value: + / Over 1 degree C
Category Thermometer
Digital Thermometer
Otokomae MonotaRO
2.00(2)
229.90 SGD
Accessories: Instruction manual, strap, protective cover, Measuring Range: Over 200 over + 1372 degC , Measurement Pricision: + / Over (0.1% rdg + 1 degC ) (over 60 over + 1372 degC ), + / over (0.1% rdg + 2 degC ) (over 200 over over 60 degC ), Dimensions (Width W x Height H x Depth D) (mm): 50.9x132.9x24.7, Resolution Capability: 0.1 degC (over 100 over + 1372 degC ), 1 degC (over 200 over over 100 degC ), Batteries: Two single-4 (1.5V) battery, Sampling: 1 times / sec, Operating Temperature and Humidity Range: 0 over + 50 degC , 70% RH or less (however, without condensation), Battery Life (continuous use): About 250 (when using alkaline batteries), Storage Temperature/Humidity Range: Over 20 over + 60 degC , 80% RH or less (however, without condensation), Purpose: For measu...
Category Thermometer > Digital thermometer
Solar Digital , Thermo for Frozen , Refrigerator
NETSUKEN
67.99 SGD
ADD TO CART
Weight (kg): 0.08, Measurment Range (deg C): -50-70, Inner Dimensions (Width x Depth x Height) (mm): 104x42x14, AS ONE Part Number: 6-9626-02, TKG Part: 6-0554-0401, TKG Part Number (2015): 5-0500-1501
Category Thermometer > Digital thermometer

1 2 3 4 5 6 7 8 9 10 ...12 Next