Buy more than* S$200* and get FREE SHIPPING

Pulleys

Sort by:
Showing 1 - 30 of 112 Results
Show: 30 60 90
VIEW: Grid View List View
Vertical Pulley Block
H.H.H. MANUFACTURING
5.00(3)
49.99 - 279.99 SGD
Material: Iron, Bearings to Use: Bearing
Category Pulleys
50mm Stainless Pulley
ESCO
59.99 SGD
ADD TO CART
ESCO Part Number: EA987HE-50, Material: SUS304, Overall Length (mm): 130, Weight (g): 400, Working Load (kg): 250, Wheel Diameter (mm): 50
Category Pulleys
6mm, Rope Guide
ESCO
15.99 SGD
ADD TO CART
ESCO Part Number: EA987SJ-1, Material: Stainless steel (SUS304), Weight (g): 35, Working Load (kg): 20, Wheel Diameter (mm): 18, Base Dimensions (mm): 50x12, Mounting Hole Diameter (phi mm): 4, Rope Diameter to Use (mm): to 6
Category Pulleys
25mm Stainless Pulley
ESCO
4.67(6)
9.99 SGD
ADD TO CART
ESCO Part Number: EA987SF-25, Overall Length (mm): 58, Weight (g): 35, Working Load (kg): 20, Wheel Diameter (mm): 25, Rope Diameter to Use (mm): Up to 7
Category Pulleys
Powerful Type Pulley 1 Wheel Snatch, With Beckett
H.H.H. MANUFACTURING
5.00(1)
63.99 - 399.99 SGD
Category Pulleys
Fixed Single Pulley
HILOGIK
3.50(2)
10.99 - 13.99 SGD
Category Pulleys
Powerful Type Pulley 1 Wheel Snatch, With Beckett
H.H.H. MANUFACTURING
63.99 - 209.99 SGD
Type: Hook type, Type: Hook type
Category Pulleys
Block, Wire-Rope Deck
Mizumoto Machine Mfg
4.00(4)
9.99 SGD
ADD TO CART
Material: SUS304, Weight (g): 27, Dimension H (mm): 28.5, Dimension d (mm): 3.5, Dimension L1 (mm): 50, Dimension t (mm): 1, Dimension L2 (mm): 38, Dimension W (mm): 12, Wheel Diameter (mm): 18, Car Fluet Width (mm): 7.5
Category Pulleys
Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
H.H.H. MANUFACTURING
3.75(4)
93.99 - 679.99 SGD
Category Pulleys
Stainless Steel Pulley
ESCO
77.99 SGD
ADD TO CART
Specification: With Beckett , ESCO Part Number: EA987SD-25W, Material: SUS304, Working Load (kg): 170
Category Pulleys
25mm Stainless Pulley
ESCO
5.00(1)
49.99 SGD
ADD TO CART
Specification: With Beckett, ESCO Part Number: EA987SD-25S, Material: SUS304, Overall Length (mm): 94, Weight (g): 110, Working Load (kg): 170, Wheel Diameter (mm): 25
Category Pulleys
Fixed Single Pulley
HILOGIK
4.20(5)
5.99 - 13.99 SGD
Category Pulleys
25 mm [made of stainless steel] pulley block
ESCO
18.99 SGD
ADD TO CART
ESCO Part Number: EA987S-1, EA987S-1, EA987S-1, EA987S-1
Category Pulleys
38 mm stainless steel pulley
ESCO
67.99 SGD
ADD TO CART
ESCO Part Number: EA987SD-38S
Category Pulleys
50mm Stainless Pulley
ESCO
149.99 SGD
ADD TO CART
Material: SUS304, Overall Length (mm): 150, Weight (g): 610, Working Load (kg): 300, Wheel Diameter (mm): 50, Rope Diameter to Use (mm): 14
Category Pulleys
75 mm bearing pulley
ESCO
68.99 - 109.99 SGD
Category Pulleys
18mm stainless steel pulley
ESCO
31.99 SGD
ADD TO CART
ESCO Part Number: EA987SC-18, Overall Length (mm): 52, Weight (g): 35, Working Load (kg): 15, Wheel Diameter (mm): 18, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
Stainless Steel Pulley
ESCO
56.99 SGD
ADD TO CART
Specification: With Beckett, ESCO Part Number: EA987SD-32S
Category Pulleys
Powerful type pulley [1 car]
ESCO
109.99 SGD
Overall Length (mm): 345, Weight (kg): 3.2, Working Load (t): 1.0, Wheel Diameter (mm): 100, Rope Diameter to Use (mm): 10, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
Fixed block (Vertical type 2 car)
H.H.H. MANUFACTURING
95.99 - 439.99 SGD
Category Pulleys
Single Pulley, Tie
TRUSCO
4.50(2)
52.99 - 119.99 SGD
Material: Steel , Number of Wheels: 1, Purpose: Pulled work on hanging luggage, etc.
Category Pulleys
Vertical fixed block (1 car)
ESCO
119.99 SGD
ADD TO CART
ESCO Part Number: EA987RA-50S, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
35mm [stainless steel] pulley block
ESCO
21.99 SGD
ADD TO CART
ESCO Part Number: EA987S-2, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
Powerful type pulley two car Snatch (with Bekketo)
H.H.H. MANUFACTURING
119.99 - 259.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
Fixed pulley door roller type
H.H.H. MANUFACTURING
5.00(1)
34.99 - 169.99 SGD
Weight (g): 430, Working Load (kg): 125, Wheel Diameter (mm): 50, Number of Wheels: 1
Category Pulleys
Simple snatch hook type 2 car
H.H.H. MANUFACTURING
66.99 SGD
ADD TO CART
Weight (g): 1000, Overall Length A (mm): 192, Working Load (kg): 250, Width B (mm): 58, Dimension F (mm): 16, Dimensions D (mm): 60, Dimensions E (mm): 10, Wheel Diameter (mm): 50, Dimension G(mm): 9, Thickness C (mm): 57, Caution: Simple snatch Please use always the closed state of the side plate.
Category Pulleys
Simple yer Funding hook type bearing input
H.H.H. MANUFACTURING
55.99 - 77.99 SGD
Category Pulleys
Fixed pulley freshly-type isolation formula
H.H.H. MANUFACTURING
41.99 - 259.99 SGD
Working Load (kg): 125, Wheel Diameter (mm): 50
Category Pulleys
Stainless simple snatch hook type bearing input
H.H.H. MANUFACTURING
279.99 SGD
ADD TO CART
Weight (g): 520, Overall Length A (mm): 180, Working Load (kg): 250, Width B (mm): 58, Dimension F (mm): 16, Dimensions D (mm): 60, Dimensions E (mm): 10, Wheel Diameter (mm): 50, Dimension G(mm): 9, Thickness C (mm): 35, Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Simple snatch Please use always the closed state of the side plate.
Category Pulleys
Stainless simple yelling shackle type bearing
H.H.H. MANUFACTURING
219.99 SGD
ADD TO CART
Weight (g): 450, Overall Length A (mm): 135, Working Load (kg): 250, Width B (mm): 58, Dimension F (mm): 10, Dimensions D (mm): 62, Dimensions E (mm): 22, Wheel Diameter (mm): 50, Dimension G(mm): 9, Thickness C (mm): 35
Category Pulleys

1 2 3 4 Next