Buy more than* S$200* and get FREE SHIPPING

Pulleys

Sort by:
Showing 1 - 30 of 112 Results
Show: 30 60 90
VIEW: Grid View List View
Vertical Pulley Block
H.H.H. MANUFACTURING
5.00(3)
49.99 - 279.99 SGD
Material: Iron, Bearings to Use: Bearing
Category Pulleys
50mm Stainless Pulley
ESCO
59.99 SGD
ADD TO CART
ESCO Part Number: EA987HE-50, Material: SUS304, Overall Length (mm): 130, Weight (g): 400, Working Load (kg): 250, Wheel Diameter (mm): 50
Category Pulleys
6mm, Rope Guide
ESCO
15.99 SGD
ADD TO CART
ESCO Part Number: EA987SJ-1, Material: Stainless steel (SUS304), Weight (g): 35, Working Load (kg): 20, Wheel Diameter (mm): 18, Base Dimensions (mm): 50x12, Mounting Hole Diameter (phi mm): 4, Rope Diameter to Use (mm): to 6
Category Pulleys
Powerful Type Pulley 1 Wheel Snatch, With Beckett
H.H.H. MANUFACTURING
5.00(1)
63.99 - 399.99 SGD
Category Pulleys
25mm Stainless Pulley
ESCO
4.67(6)
9.99 SGD
ADD TO CART
ESCO Part Number: EA987SF-25, Overall Length (mm): 58, Weight (g): 35, Working Load (kg): 20, Wheel Diameter (mm): 25, Rope Diameter to Use (mm): Up to 7
Category Pulleys
Powerful Type Pulley 1 Wheel Snatch, With Beckett
H.H.H. MANUFACTURING
63.99 - 209.99 SGD
Type: Hook type, Type: Hook type
Category Pulleys
Fixed Single Pulley
HILOGIK
3.50(2)
10.99 - 13.99 SGD
Category Pulleys
Block, Wire-Rope Deck
Mizumoto Machine Mfg
4.00(4)
9.99 SGD
ADD TO CART
Material: SUS304, Weight (g): 27, Dimension H (mm): 28.5, Dimension d (mm): 3.5, Dimension L1 (mm): 50, Dimension t (mm): 1, Dimension L2 (mm): 38, Dimension W (mm): 12, Wheel Diameter (mm): 18, Car Fluet Width (mm): 7.5
Category Pulleys
25mm Stainless Pulley
ESCO
5.00(1)
49.99 SGD
ADD TO CART
Specification: With Beckett, ESCO Part Number: EA987SD-25S, Material: SUS304, Overall Length (mm): 94, Weight (g): 110, Working Load (kg): 170, Wheel Diameter (mm): 25
Category Pulleys
Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
H.H.H. MANUFACTURING
3.75(4)
93.99 - 679.99 SGD
Category Pulleys
Stainless Steel Pulley
ESCO
77.99 SGD
ADD TO CART
Specification: With Beckett , ESCO Part Number: EA987SD-25W, Material: SUS304, Working Load (kg): 170
Category Pulleys
Fixed Single Pulley
HILOGIK
4.20(5)
5.99 - 13.99 SGD
Category Pulleys
Powerful type pulley two car Snatch (with Bekketo)
H.H.H. MANUFACTURING
119.99 - 259.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
Stainless Steel Pulley
ESCO
56.99 SGD
ADD TO CART
Specification: With Beckett, ESCO Part Number: EA987SD-32S
Category Pulleys
Fixed block (Vertical type 2 car)
H.H.H. MANUFACTURING
95.99 - 439.99 SGD
Category Pulleys
75 mm bearing pulley
ESCO
68.99 - 109.99 SGD
Category Pulleys
Vertical fixed block (1 car)
ESCO
119.99 SGD
ADD TO CART
ESCO Part Number: EA987RA-50S, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
38 mm stainless steel pulley
ESCO
67.99 SGD
ADD TO CART
ESCO Part Number: EA987SD-38S
Category Pulleys
Powerful type pulley [1 car]
ESCO
109.99 SGD
Overall Length (mm): 345, Weight (kg): 3.2, Working Load (t): 1.0, Wheel Diameter (mm): 100, Rope Diameter to Use (mm): 10, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
25 mm [made of stainless steel] pulley block
ESCO
18.99 SGD
ADD TO CART
ESCO Part Number: EA987S-1, EA987S-1, EA987S-1, EA987S-1
Category Pulleys
35mm [stainless steel] pulley block
ESCO
21.99 SGD
ADD TO CART
ESCO Part Number: EA987S-2, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
50mm Stainless Pulley
ESCO
149.99 SGD
ADD TO CART
Material: SUS304, Overall Length (mm): 150, Weight (g): 610, Working Load (kg): 300, Wheel Diameter (mm): 50, Rope Diameter to Use (mm): 14
Category Pulleys
18mm stainless steel pulley
ESCO
31.99 SGD
ADD TO CART
ESCO Part Number: EA987SC-18, Overall Length (mm): 52, Weight (g): 35, Working Load (kg): 15, Wheel Diameter (mm): 18, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
Single Pulley, Tie
TRUSCO
4.50(2)
52.99 - 119.99 SGD
Material: Steel , Number of Wheels: 1, Purpose: Pulled work on hanging luggage, etc.
Category Pulleys
Fixed pulley door roller type
H.H.H. MANUFACTURING
5.00(1)
34.99 - 169.99 SGD
Weight (g): 430, Working Load (kg): 125, Wheel Diameter (mm): 50, Number of Wheels: 1
Category Pulleys
Pulley Wheel
H.H.H. MANUFACTURING
5.00(2)
43.99 - 109.99 SGD
Category Pulleys
Fixed Pulley Horizontal
H.H.H. MANUFACTURING
4.43(7)
21.99 - 259.99 SGD
Category Pulleys
Simple iron block hook type bearing input
H.H.H. MANUFACTURING
54.99 SGD
ADD TO CART
Weight (g): 450, Overall Length A (mm): 183, Working Load (kg): 250, Width B (mm): 58, Dimension F (mm): 16, Dimensions D (mm): 60, Dimensions E (mm): 10, Wheel Diameter (mm): 50, Dimension G(mm): 9, Thickness C (mm): 35, Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Pulleys
Saury pulley
Taiyo Seiki Iron Works
39.99 - 60.99 SGD
Category Pulleys
Pulley blocks
H.H.H. MANUFACTURING
4.80(5)
7.99 - 13.99 SGD
Category Pulleys

1 2 3 4 Next