Buy more than* S$200* and get FREE SHIPPING

Touring

Sort by:
Showing 1 - 30 of 525 Results
Show: 30 60 90
VIEW: Grid View List View
Straight collet
NIKKEN KOSAKUSHO WORKS
39.99 - 129.90 SGD
Category Touring > Collet > Straight Collet
Accu Tapper
BIG DAISHOWA SEIKI (BIG)
5.00(1)
599.90 - 1,199.00 SGD
Caution: Strip placed around retaining bar must be mechanical side. Cannot be used for left-hand thread tapping.
Category Touring > Tooling Tupper
Touch point
NIKKEN KOSAKUSHO WORKS
4.33(3)
289.90 - 299.90 SGD
Overall Length (mm): 157, Point Dimensions (mm): 10, Red Light Diameter (mm): 16, Tip Length (mm): 45
Category Touring > Core Position Measure
Drill chuck
YUKIWA SEIKO
59.99 - 249.90 SGD
Accessories: Chuck handle
Category Touring > Chuck > Drill Chuck
ACCU CENTER, High Accuracy Centering Bar
BIG DAISHOWA SEIKI (BIG)
4.50(2)
119.90 - 129.90 SGD
Caution: It is not suitable for the use with the horizontal machine.
Category Touring > Core Position Measure
Base master gold
BIG DAISHOWA SEIKI (BIG)
4.00(2)
699.90 SGD
ADD TO CART
TRUSCO Part Number: 137-8678, Stroke (mm): 3, Weight (kg): 0.24, Overall Height (mm): 50, Detection Method: Internal contact point method, Measuring Plane (mm): phi14, Body Size (phi mm): 42.5, Batteries: SR44x2, Battery Life (continuous use): 10, Material (measuring surface): Ceramics, Purpose: For electrically conducting cutting tools, workpiece and machine
Category Touring > Core Position Measure
Drill mill collet (YCC type standard class)
YUKIWA SEIKO
69.99 - 96.99 SGD
Outside Diameter D (phi mm): 18, Length L(mm): 28
Category Touring > Collet > Spring Collet
Base master
BIG DAISHOWA SEIKI (BIG)
569.90 SGD
ADD TO CART
TRUSCO Part Number: 137-8660, Stroke (mm): 3, Weight (kg): 0.23, Overall Height (mm): 50, Detection Method: Electrification system, Measuring Plane (mm): phi18, Body Size (phi mm): 42.5, Batteries: SR44x2, Battery Life (continuous use): 10, Material (measuring surface): Steel, Purpose: For electrically conducting cutting tools, workpiece and machine
Category Touring > Core Position Measure
Pull stud bolt
BIG DAISHOWA SEIKI (BIG)
5.00(1)
45.99 SGD
Type: Standard
Category Touring > Pull Stud Bolt
ACCU-C10 spring
BIG DAISHOWA SEIKI (BIG)
3.00(1)
32.99 SGD
ADD TO CART
Compatible: ACCU-C10
Category Touring > Fixtures
Drill holder
BIG DAISHOWA SEIKI (BIG)
139.90 - 149.90 SGD
Purpose: For drill tapper (DT24, DT33)
Category Touring > Holders > Drill Holder
Milling chuck
NIKKEN KOSAKUSHO WORKS
3.00(2)
429.90 - 689.90 SGD
Category Touring > Chuck > Milling Chuck
Touch Sensor
SYIC
2.50(2)
149.90 - 169.90 SGD
Overall Length (mm): 160, Power: 5 single battery (two) with, Point Diameter (mm): 10, Target: Metal
Category Touring > Core Position Measure
TC Tap Collet
Kato Mfg.
149.90 - 1,199.00 SGD
Category Touring > Collet > Tap Collet
New baby wrench
BIG DAISHOWA SEIKI (BIG)
5.00(2)
16.99 - 22.99 SGD
Category Touring > Collet
ER Spring Collet Precision
ISCAR
5.00(1)
54.99 - 64.99 SGD
Type: ER spring collet , Outer Diameter (phi mm): 16
Category Touring > Collet > Spring Collet
Super Center
VERTEX
3.56(9)
77.99 - 95.99 SGD
Category Touring > Core Position Measure
Keyless drill chuck
YUKIWA SEIKO
5.00(4)
249.90 - 299.90 SGD
Category Touring > Chuck > Drill Chuck
Pull Stud
NIKKEN KOSAKUSHO WORKS
5.00(1)
38.99 - 77.99 SGD
Category Touring > Pull Stud Bolt
Drill Chuck
MonotaRO
32.99 - 59.99 SGD
Category Touring > Chuck > Drill Chuck
Drill mill collet (YCC type standard class)
YUKIWA SEIKO
5.00(1)
76.99 - 119.90 SGD
Outside Diameter D (phi mm): 22, Length L(mm): 32
Category Touring > Collet > Spring Collet
Hook spanner
NIKKEN KOSAKUSHO WORKS
2.00(1)
29.99 SGD
ADD TO CART
Application: MILLING CHUCK HOOK SPANNER FOR BT40-C32-85/105/120, BT45-C32-85, BT50-C32-90/105/120/135/165
Category Touring > Fixtures
Straight collet
Showa Tool
48.99 SGD
Overall Length L (mm): 70, Dimention D1 (phimm): 32, Dimensions D3 (phi mm): 37.5
Category Touring > Collet > Straight Collet
Keyless chuck
Albrecht
5.00(1)
389.90 - 589.90 SGD
Purpose: Drilling machine, milling machine and for general purposes .
Category Touring > Chuck > Drill Chuck
tooling mate
BIG DAISHOWA SEIKI (BIG)
439.90 - 489.90 SGD
Category Touring > Tooling System
Drill Chuck Arbor
MonotaRO
14.99 - 32.99 SGD
Application: Used in drill press or lathe drill chuck, etc., Point: JT-6(2 1/2), Dimension L2 (mm): 25
Category Touring > Arbors > Chuck Arbor
Drill Sleeve
TAKURA KOGU SEISAKUSYO 
119.90 - 769.90 SGD
Purpose: Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Category Touring > Sleeve, Socket > Drill Sleeve
Tool Point
SK
389.90 - 479.90 SGD
Width (mm): 50, Height (mm): 50, Power: (SR-44) 2 pcs coin-cell battery (included), 2014 TRUSCO Published Page: 1-0656, Purpose: High precision Z direction positioning standard.
Category Touring > Core Position Measure
Ceramics Centering Bar
FUJI TOOL
4.00(1)
169.90 - 329.90 SGD
Category Touring > Core Position Measure
Straight collet
BIG DAISHOWA SEIKI (BIG)
64.99 SGD
ADD TO CART
TRUSCO Part Number: 136-9873, Compatible Body: HMC42-50U, Chuck Bore (phi mm): 42, Collet Inside Diameter (phi mm): 6, 2014 TRUSCO Published Page: 1-0653
Category Touring > Collet > Straight Collet

1 2 3 4 5 6 7 8 9 10 ...18 Next

touring net Related Products

Related Products