Buy more than* S$200* and get FREE SHIPPING
Due to the new coronavirus, there has been a surge in demand for safety protective equipment such as masks and protective clothing and therefore, production is not meeting the demand currently.
Some of our products are out of stock and it is difficult to accept orders.
We apologise for the inconvenience caused to you.
We sincerely ask for your kind understanding.

Shank Mounted Stones

Sort by:
Showing 1 - 30 of 3,529 Results
Show: 30 60 90
VIEW: Grid View List View
Felt Polishing Wheel With Shaft, Hexagonal Shaft For Impact Use
YANASE
8.59 - 13.99 SGD
Hexagon Opposite Side(mm): 6.35, Caution: Please use the coated abrasive (abrasive wax).
Category Shank Mounted Stones > Paper With Axis
Drum
ICHIGUCHI
4.67(9)
3.39 - 24.99 SGD
Category Shank Mounted Stones > Holder Mounting Type ( Band) > drum
Cup Brush With Shaft Stainless Steel
YANASE
8.79 SGD
ADD TO CART
Shaft Diameter (phi mm): 6, Wire Diameter (phi mm): 0.28, Trim Length (mm): 25, Material (Brush Part): Stainless wire, Outer Diameter (phi mm): 65, Metal Fitting Diameter (mm phi): 50, Purpose: Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Cup Brush With Brass Axis
YANASE
2.67(3)
9.59 SGD
ADD TO CART
Shaft Diameter (phi mm): 6, Wire Diameter (phi mm): 0.28, Trim Length (mm): 25, Material (Brush Part): Brass wire, Outer Diameter (phi mm): 65, Metal Fitting Diameter (mm phi): 50, Purpose: Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Daiwa WA120 Shank Grind Stone Blue CM
Daiwa Kasei Industry
3.33(3)
27.99 - 39.99 SGD
Caution: Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it., Abrasive Grain: WA120 (blue), Purpose: Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Category Shank Mounted Stones > Shank Mounted Stones
Band
ICHIGUCHI
3.75(4)
8.79 - 38.99 SGD
Category Shank Mounted Stones > Holder Mounting Type ( Band) > AC band
Hexagonal Shaft Wheel Type Wire Brush
Sumflex
13.99 SGD
Specification: Hexagonal axis(6.35 mm of opposite sides), Shaft Length (mm): 27
Category Shank Mounted Stones > Brush With Axis > Wheel Brushes, Flat Brushes
Daiwa WA80 Shank Grind Stone Red CM
Daiwa Kasei Industry
2.50(2)
27.99 - 39.99 SGD
Caution: Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it., Abrasive Grain: WA80 (Red), Purpose: Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Category Shank Mounted Stones > Shank Mounted Stones
Felt Shank Wheel
YANASE
11.99 SGD
Shaft Diameter (phi mm): 6, Width (mm): 25, Purpose: Mirror finish polishing of metals such as steel, stainless steel.Sisal wheel with axis, cotton wheel after polishing.Wiping metals, bringing out the shine and luster.
Category Shank Mounted Stones > Felt Buff
WA Shank Grind Stone, Red I
FSK
5.00(2)
5.49 - 8.59 SGD
Grain Size: 60, Abrasive Grain: WA (red), Coupling: P
Category Shank Mounted Stones > Shank Mounted Stones
Master Carbide Bur A
MRA
5.00(5)
17.99 - 22.99 SGD
Material: All cemented carbide, Overall Length (mm): 38
Category Shank Mounted Stones > Rotary Bur
Diamond Bit
PROXXON
24.99 SGD
ADD TO CART
Compatible Body: Mini router (No.26800, No.26700, No28600, No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473), Material: Diamond electrodeposition, Maximum Rotation Speed (min-1[r. p.m]): 18000 - 20000, Shaft Diameter (phi mm): 2.35
Category Shank Mounted Stones > Shank Mounted Diamond Grindstone
Shank Mounted Stone PA, Pink, dia 6mm
TRUSCO
4.00(2)
24.99 - 43.99 SGD
Grain Size: 60
Category Shank Mounted Stones > Shank Mounted Stones
Small Disc Sander With Hexagonal Shaft
Sumflex
10.99 SGD
Specification: Hexagonal axis(6.35 mm of opposite sides), Grain Size: 100, Thickness (mm): 1.4, Abrasive Material: A
Category Shank Mounted Stones > Shank Mounted Stones
Diamond Grinding Wheel, Hex Shank
RELIEF
1.00(2)
19.99 SGD
Allowable Number of Rotations (min-1r.p.m): 18000, Hexagon Axis Opposite Side Length (mm): 6.35, Purpose: Polishing, General metal, non-ferrous metals, stainless steel, carbide saw blade, precious metal, glass, stone, ceramic, milling and engraving text, patterned carving.
Category Shank Mounted Stones > Shank Mounted Diamond Grindstone
Felt Shank Wheel, Cylindrical
YANASE
4.00(1)
6.19 - 7.99 SGD
Purpose: Mirror-finish polishing of metals.Mirror finish polishing for after polishing on hemp and cotton buffing wheels.Wiping metals, bringing out the shine and luster., Caution: Please use the coated abrasive (abrasive wax).
Category Shank Mounted Stones > Felt Buff
Grinding Rubber
PROXXON
5.00(2)
12.99 - 14.99 SGD
Material: WA abrasive, Shaft Diameter (phi mm): 2.35, Grinding Wheel Dimensions (mm): phi5x15,phi6x15, Size (phi x mm): 5/6x150, Purpose: For removal of oxide film and rust
Category Shank Mounted Stones > Shank Mounted Stones
Flex Hone, BC p.s.600
YUKO CORPORATION
5.00(4)
76.99 - 199.90 SGD
Grain Size: 600, Abrasive Type: Silicon carbide
Category Shank Mounted Stones > Flex-Hones
Diamond Grinding Wheel, Shank
HONGIA
2.00(1)
17.99 SGD
Shaft Diameter (phi mm): 3, Overall Length (mm): 45, Maximum Rotation Speed (min-1[r. p.m]): 60000
Category Shank Mounted Stones > Shank Mounted Diamond Grindstone
End type brush stainless steel
TRUSCO
4.00(4)
10.99 - 15.99 SGD
Shaft Diameter (phi mm): 3, Abstract: Polishing of stainless steel, aluminum products. , Maximum Rotation Speed (min-1[r. p.m]): 15000, Shaft Length (mm): 36, Usage Tool: In-variable-speed type electric micro grinder, Wire Diameter (phi mm): Stainless steel 0.1 (304), Purpose: Polishing of aluminum products
Category Shank Mounted Stones > Brush With Axis > Cylinder type, brush type, end type brush
Mushroom buff
YANASE
11.99 - 96.99 SGD
Material: Cotton, Shaft Diameter (phi mm): 6, Color: White, Purpose: Buff for specular finish
Category Shank Mounted Stones > Felt Buff
WA Red 6mm Shank Grind Stone
TRUSCO
5.00(1)
19.99 - 48.99 SGD
Specification: WA60P, Grain Size: 60, Usage Tool: Micro grinder, electric drill
Category Shank Mounted Stones > Shank Mounted Stones
Flap Wheel
MonotaRO
14.99 - 45.99 SGD
Width (mm): 25, Structure of Abrasives: Polishing cloth
Category Shank Mounted Stones > Flap Wheel
Radial Bristle Disc
ThreeM 3M
4.00(1)
96.99 SGD
Specification: phi 3.18mmx1, phi3.0mmx1, Weight (g): 125, Maximum Rotation Speed (min-1[r. p.m]): 35000, Outside Diameter x Bore Diameter (phi mm): 25.4x3.2
Category Shank Mounted Stones > Paper With Axis
Shank Wheel Brush, Hex Shank, Wire
TRUSCO
2.00(1)
21.99 - 23.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 3000, Wire Diameter (mm): Wire 0.3
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Hex Shaft Cup Brush Wire
RELIEF
4.00(3)
9.59 - 14.99 SGD
Shaft Length (mm): 30, Wire Diameter (phi mm): 0.35, Trim Length (mm): 25, Hexagon Axis Opposite Side Length (mm): 6.35, Purpose: For, rust removal, paint removal, deburring, groundwork polishing.
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Shank Grind Stone Flat
MonotaRO
1.79 - 2.59 SGD
Material: WA (red), Shape: Flat (cylindrical), Maximum Rotation Speed (min-1[r. p.m]): 50,000-65,000
Category Shank Mounted Stones > Shank Mounted Stones
Sus304 Foil Brush With Stainless Axis
YANASE
4.67(3)
7.79 SGD
ADD TO CART
Application: For the polishing of stainless steel, aluminum products., Shaft Diameter (phi mm): 6, Thickness (mm): 13, Maximum Rotation Speed (min-1[r. p.m]): 4500, Wire Diameter (phi mm): 0.25, Material (Brush Part): Stainless wire, Outer Diameter (phi mm): 75, Metal Fitting Diameter (mm phi): 38, Purpose: Suitable for narrow grooves and polished, cleaned and surface finish.Takes off rust and dirt, and can be used on a flat surface
Category Shank Mounted Stones > Brush With Axis > Wheel Brushes, Flat Brushes
Daiwa WA220 Shank Grind Stone Green CM
Daiwa Kasei Industry
4.50(4)
27.99 - 39.99 SGD
Caution: Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it., Abrasive Grain: WA220 (Green), Purpose: Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Category Shank Mounted Stones > Shank Mounted Stones
Fiber Sander, Shank Diameter 3Mm
NAKANISHI (NSK)
4.00(1)
48.99 - 56.99 SGD
Shaft Diameter (phi mm): 3, Hole Diameter (phi mm): 10, Maximum Rotation Speed (min-1[r. p.m]): 15000, Abrasive Grain: Alumina, Purpose: Suitable for finishing processing and hair line processing of aluminium or stainless steel. Ideal for removal of dirt and oxide film (welding and painting pre-treatment). Suitable for shading off operations and retouching of scratch on aluminium or other metals.Suitable for woodworking, plastic finishing., Caution: For your safety wear protective equipment such as safety glasses Use at a speed lower than the maximum rotation displayed.
Category Shank Mounted Stones > Felt Buff

1 2 3 4 5 6 7 8 9 10 ...118 Next