Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Stones

Sort by:
Showing 1 - 30 of 3,531 Results
Show: 30 60 90
VIEW: Grid View List View
Felt Polishing Wheel With Shaft, Hexagonal Shaft For Impact Use
YANASE
8.59 - 13.99 SGD
Hexagon Opposite Side(mm): 6.35, Caution: Please use the coated abrasive (abrasive wax).
Category Shank Mounted Stones > Paper With Axis
Drum
ICHIGUCHI
4.67(9)
3.39 - 24.99 SGD
Category Shank Mounted Stones > Holder Mounting Type ( Band) > drum
Cup Brush With Shaft Stainless Steel
YANASE
8.79 SGD
ADD TO CART
Shaft Diameter (phi mm): 6, Wire Diameter (phi mm): 0.28, Trim Length (mm): 25, Material (Brush Part): Stainless wire, Outer Diameter (phi mm): 65, Metal Fitting Diameter (mm phi): 50, Purpose: Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Daiwa WA120 Shank Grind Stone Blue CM
Daiwa Kasei Industry
3.33(3)
27.99 - 39.99 SGD
Caution: Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it., Abrasive Grain: WA120 (blue), Purpose: Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Category Shank Mounted Stones > Shank Mounted Stones
Cup Brush With Brass Axis
YANASE
2.67(3)
9.59 SGD
ADD TO CART
Shaft Diameter (phi mm): 6, Wire Diameter (phi mm): 0.28, Trim Length (mm): 25, Material (Brush Part): Brass wire, Outer Diameter (phi mm): 65, Metal Fitting Diameter (mm phi): 50, Purpose: Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish.
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Band
ICHIGUCHI
3.75(4)
8.79 - 38.99 SGD
Category Shank Mounted Stones > Holder Mounting Type ( Band) > AC band
Hexagonal Shaft Wheel Type Wire Brush
Sumflex
13.99 SGD
Specification: Hexagonal axis(6.35 mm of opposite sides), Shaft Length (mm): 27
Category Shank Mounted Stones > Brush With Axis > Wheel Brushes, Flat Brushes
Daiwa WA80 Shank Grind Stone Red CM
Daiwa Kasei Industry
2.50(2)
27.99 - 39.99 SGD
Caution: Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it., Abrasive Grain: WA80 (Red), Purpose: Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention.
Category Shank Mounted Stones > Shank Mounted Stones
Shank Mounted Stone PA, Pink, dia 6mm
TRUSCO
4.00(2)
24.99 - 43.99 SGD
Grain Size: 60
Category Shank Mounted Stones > Shank Mounted Stones
Felt Shank Wheel
YANASE
11.99 SGD
Shaft Diameter (phi mm): 6, Width (mm): 25, Purpose: Mirror finish polishing of metals such as steel, stainless steel.Sisal wheel with axis, cotton wheel after polishing.Wiping metals, bringing out the shine and luster.
Category Shank Mounted Stones > Felt Buff
Diamond Bit
PROXXON
24.99 SGD
ADD TO CART
Compatible Body: Mini router (No.26800, No.26700, No28600, No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473), Material: Diamond electrodeposition, Maximum Rotation Speed (min-1[r. p.m]): 18000 - 20000, Shaft Diameter (phi mm): 2.35
Category Shank Mounted Stones > Shank Mounted Diamond Grindstone
WA Shank Grind Stone, Red I
FSK
5.00(2)
5.49 - 8.59 SGD
Grain Size: 60, Abrasive Grain: WA (red), Coupling: P
Category Shank Mounted Stones > Shank Mounted Stones
Master Carbide Bur A
MRA
5.00(5)
17.99 - 22.99 SGD
Material: All cemented carbide, Overall Length (mm): 38
Category Shank Mounted Stones > Rotary Bur
Flap Wheel
MonotaRO
14.99 - 45.99 SGD
Width (mm): 25, Structure of Abrasives: Polishing cloth
Category Shank Mounted Stones > Flap Wheel
Mushroom buff
YANASE
11.99 - 96.99 SGD
Material: Cotton, Shaft Diameter (phi mm): 6, Color: White, Purpose: Buff for specular finish
Category Shank Mounted Stones > Felt Buff
WA Red 6mm Shank Grind Stone
TRUSCO
5.00(1)
19.99 - 48.99 SGD
Specification: WA60P, Grain Size: 60, Usage Tool: Micro grinder, electric drill
Category Shank Mounted Stones > Shank Mounted Stones
End type brush stainless steel
TRUSCO
4.00(4)
10.99 - 15.99 SGD
Shaft Diameter (phi mm): 3, Abstract: Polishing of stainless steel, aluminum products. , Maximum Rotation Speed (min-1[r. p.m]): 15000, Shaft Length (mm): 36, Usage Tool: In-variable-speed type electric micro grinder, Wire Diameter (phi mm): Stainless steel 0.1 (304), Purpose: Polishing of aluminum products
Category Shank Mounted Stones > Brush With Axis > Cylinder type, brush type, end type brush
Felt Shank Wheel, Cylindrical
YANASE
4.00(1)
6.19 - 7.99 SGD
Purpose: Mirror-finish polishing of metals.Mirror finish polishing for after polishing on hemp and cotton buffing wheels.Wiping metals, bringing out the shine and luster., Caution: Please use the coated abrasive (abrasive wax).
Category Shank Mounted Stones > Felt Buff
Small Disc Sander With Hexagonal Shaft
Sumflex
10.99 SGD
Specification: Hexagonal axis(6.35 mm of opposite sides), Grain Size: 100, Thickness (mm): 1.4, Abrasive Material: A
Category Shank Mounted Stones > Shank Mounted Stones
Sus304 Foil Brush With Stainless Axis
YANASE
4.67(3)
7.79 SGD
ADD TO CART
Application: For the polishing of stainless steel, aluminum products., Shaft Diameter (phi mm): 6, Thickness (mm): 13, Maximum Rotation Speed (min-1[r. p.m]): 4500, Wire Diameter (phi mm): 0.25, Material (Brush Part): Stainless wire, Outer Diameter (phi mm): 75, Metal Fitting Diameter (mm phi): 38, Purpose: Suitable for narrow grooves and polished, cleaned and surface finish.Takes off rust and dirt, and can be used on a flat surface
Category Shank Mounted Stones > Brush With Axis > Wheel Brushes, Flat Brushes
Grinding Rubber
PROXXON
5.00(2)
12.99 - 14.99 SGD
Material: WA abrasive, Shaft Diameter (phi mm): 2.35, Grinding Wheel Dimensions (mm): phi5x15,phi6x15, Size (phi x mm): 5/6x150, Purpose: For removal of oxide film and rust
Category Shank Mounted Stones > Shank Mounted Stones
Shank Grind Stone Flat
MonotaRO
1.79 - 2.59 SGD
Material: WA (red), Shape: Flat (cylindrical), Maximum Rotation Speed (min-1[r. p.m]): 50,000-65,000
Category Shank Mounted Stones > Shank Mounted Stones
Diamond Grinding Wheel, Shank
HONGIA
2.00(1)
17.99 SGD
Shaft Diameter (phi mm): 3, Overall Length (mm): 45, Maximum Rotation Speed (min-1[r. p.m]): 60000
Category Shank Mounted Stones > Shank Mounted Diamond Grindstone
Flex Hone, BC p.s.600
YUKO CORPORATION
5.00(4)
76.99 - 199.90 SGD
Grain Size: 600, Abrasive Type: Silicon carbide
Category Shank Mounted Stones > Flex-Hones
Shank Wheel Brush, Hex Shank, Wire
TRUSCO
2.00(1)
21.99 - 23.99 SGD
Maximum Rotation Speed (min-1[r. p.m]): 3000, Wire Diameter (mm): Wire 0.3
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Hex Shaft Cup Brush Wire
RELIEF
4.00(3)
9.59 - 14.99 SGD
Shaft Length (mm): 30, Wire Diameter (phi mm): 0.35, Trim Length (mm): 25, Hexagon Axis Opposite Side Length (mm): 6.35, Purpose: For, rust removal, paint removal, deburring, groundwork polishing.
Category Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Diamond Grinding Wheel, Hex Shank
RELIEF
1.00(2)
19.99 SGD
Allowable Number of Rotations (min-1r.p.m): 18000, Hexagon Axis Opposite Side Length (mm): 6.35, Purpose: Polishing, General metal, non-ferrous metals, stainless steel, carbide saw blade, precious metal, glass, stone, ceramic, milling and engraving text, patterned carving.
Category Shank Mounted Stones > Shank Mounted Diamond Grindstone
Radial Bristle Disc
ThreeM 3M
4.00(1)
96.99 SGD
Specification: phi 3.18mmx1, phi3.0mmx1, Weight (g): 125, Maximum Rotation Speed (min-1[r. p.m]): 35000, Outside Diameter x Bore Diameter (phi mm): 25.4x3.2
Category Shank Mounted Stones > Paper With Axis
Radial bristle Marguerite disk 76.2 mm (3 inches) of outside-diameter axis of 6 mm
ThreeM 3M
4.60(5)
37.99 - 38.99 SGD
Shaft Diameter (phi mm): 6, Maximum Rotation Speed (min-1[r. p.m]): 12000, Outer Diameter (mm [inch]): 76.2[3], Caution: Pumice is a special fine abrasive grain which has the feature of not leaving scratches in object to be ground.
Category Shank Mounted Stones > Paper With Axis
A Blue Grind Stone Shank D3mm
TRUSCO
29.99 - 44.99 SGD
Shaft Diameter x Shaft Length (mm): 3x30, Caution: Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Category Shank Mounted Stones > Shank Mounted Stones

1 2 3 4 5 6 7 8 9 10 ...118 Next